Shop All Work Pants and Shorts
Red Kap
Mens Workpant With Cellphone Pkt
Mfr # PT2CNV 34 32
Zoro # G1317027
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 34 in
- Gender Men's
- Material Cotton/Polyester
- Fabric Weight 7.5 oz
- Pockets 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT2CNV 34 32
- Zoro # G1317027
- UPC # 883248928868
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 34 in |
Maximum Waist Size | 34 in |
Tag Size | 34 x 32 |
Size (Inseam x Max. Waist) | ( 32 in x 34 in ) |
Size (Max. Waist x Inseam) | ( 34 in x 32 in ) |
Details
Item | Mens Workpant With Cellphone Pkt |
Gender | Men's |
Color | Navy |
Material | Cotton/Polyester |
Inseam | 32 in |
Fabric Weight | 7.5 oz |
Pockets | 4 |
Features | Cell Phone Pocket, Exterior Brand Label on Right Hip, Synthetic Blend Pocketing and Waistband Trim |
Number of Outside Pockets | 4 |
Style | Cargo Pants |
Series | PT2C |
Garment Style | Cargo Pants |
Insulated for Cold Conditions | No |
Cleaning and Care Instructions | Industrial Wash |
Fly Closure Type | Zipper |
Leg Fit | Straight Leg |
Ankle Type | Open |
Fit | Easy Fit |
Waist Closure | Buttons |
Description
Mens Workpant With Cellphone Pkt, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Navy, Inseam 32 in, Maximum Waist Size 34 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Understory 1/4 Zip Fleece Top, XL (TB0A112J013)
- BUFFALO Unisex Cotton Coveralls Assorted M (15007)
- SAN JAMAR Bib Apron, Vinyl, Brown, Extra Long, 37" (604VBA37-BR)
- MCR SAFETY Safety Glasses, Green Scratch-Resistant (LW2150)
- RED KAP Work Pant, Navy, 30 in Inseam (PT89NV 8 30)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 38 32)
- RED KAP 6P54Pw0 Pre-Wash Indigo Denim Jeans (PD54PW 32 32)
- RED KAP Mns Navy Cargo Pant W/Snaps Miters (PT88NV 34 32)
- RED KAP Mens Khaki Pant W/Side Elastic (PT60KH 32 32)
- RED KAP Mns Blk Cargo Pant W/Snaps Miters (PT88BK 34 32)
- DICKIES Double Knee Pants 32X30 (2053WH 3230)
- Red Kap Workwear and Protective Clothing