Shop All Work Pants and Shorts
Red Kap
Mens Workpant With Cellphone Pkt
Mfr # PT2CKH 50 30
Zoro # G1316896
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 50 in
- Gender Men's
- Color Khaki
- Material Cotton/Polyester
- Fabric Weight 7.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # PT2CKH 50 30
- Zoro # G1316896
- UPC # 763086905538
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 50 in |
Size (Inseam x Max. Waist) | ( 30 in x 50 in ) |
Tag Size | 50 x 30 |
Maximum Waist Size | 50 in |
Size (Max. Waist x Inseam) | ( 50 in x 30 in ) |
Details
Item | Mens Workpant With Cellphone Pkt |
Gender | Men's |
Color | Khaki |
Material | Cotton/Polyester |
Inseam | 30 in |
Fabric Weight | 7.5 oz |
Pockets | 4 |
Features | Cell Phone Pocket, Exterior Brand Label on Right Hip, Synthetic Blend Pocketing and Waistband Trim |
Series | PT2C |
Garment Style | Cargo Pants |
Number of Outside Pockets | 4 |
Insulated for Cold Conditions | No |
Leg Fit | Straight Leg |
Waist Closure | Buttons |
Fly Closure Type | Zipper |
Fit | Easy Fit |
Ankle Type | Open |
Cleaning and Care Instructions | Industrial Wash |
Description
Mens Workpant With Cellphone Pkt, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Khaki, Inseam 30 in, Maximum Waist Size 50 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Number Stamp Set, 6mm (25905)
- PETZL Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Hi-Vis Yellow (A010DA00)
- IRONWEAR Impact Glvs, Hi-Vis Orng, TPUPadding, XL, PR (4894-04-XL)
- ERB SAFETY T-Shirt, Class 2, Hi-Viz, Orange, L (61678)
- RED KAP Mens Dungaree Jean (PD80PW 40 32)
- RED KAP Mens Khaki Pant W/Side Elastic (PT60KH 38 30)
- RED KAP Industrial Work Pants, Navy, 29 x 34 In (PT20NV 29 34)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 4034)
- RED KAP Mens Khaki Pant W/Side Elastic (PT60KH 34 30)
- RED KAP Industrial Work Pants, Navy, Size 38x34 In (PT20NV 38 34)
- DICKIES 34" x 34" White Painter's Pants Cotton Men's Relaxed Fit (1953-34X34)
- Red Kap Work Pants and Shorts