Shop All Work Pants and Shorts
Red Kap
Mens Workpant With Cellphone Pkt
Mfr # PT2CKH 38 34
Zoro # G1316029
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 38 in
- Gender Men's
- Color Khaki
- Material Cotton/Polyester
- Fabric Weight 7.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # PT2CKH 38 34
- Zoro # G1316029
- UPC # 763086904791
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 38 in |
Tag Size | 38 x 34 |
Size (Inseam x Max. Waist) | ( 34 in x 38 in ) |
Maximum Waist Size | 38 in |
Size (Max. Waist x Inseam) | ( 38 in x 34 in ) |
Details
Item | Mens Workpant With Cellphone Pkt |
Gender | Men's |
Color | Khaki |
Material | Cotton/Polyester |
Inseam | 34 in |
Fabric Weight | 7.5 oz |
Pockets | 4 |
Features | Cell Phone Pocket, Exterior Brand Label on Right Hip, Synthetic Blend Pocketing and Waistband Trim |
Garment Style | Cargo Pants |
Series | PT2C |
Number of Outside Pockets | 4 |
Waist Closure | Buttons |
Fit | Easy Fit |
Leg Fit | Straight Leg |
Fly Closure Type | Zipper |
Insulated for Cold Conditions | No |
Cleaning and Care Instructions | Industrial Wash |
Ankle Type | Open |
Description
Mens Workpant With Cellphone Pkt, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Khaki, Inseam 34 in, Maximum Waist Size 38 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRON AGE Size 13 Men's 6 in Work Boot Steel Work Boot, Black (IA5016)
- WESTCOTT Stencil/Drawing Template, A-Z, 0-9 (2145)
- INCOM Hazard Marking Tape, 2"x108ft, Green/White (WT2400)
- MAGID Ear Plugs, 100 PK (IHP400RSC)
- RED KAP Mens Charcoal Industrial Short (PT26CH 32 10)
- RED KAP Mens Charcoal Industrial Short (PT26CH 36 10)
- RED KAP 6P54Pw0 Pre-Wash Indigo Denim Jeans (PD54PW 36 32)
- RED KAP Mens Dungaree Jean (PD80PW 31 30)
- RED KAP Mns Brown Dp Cotton Work Pant (PC20BN 44 34)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 31 30)
- 5.11 Apex Pants, Size 36" x 32", Black (74434)
- Red Kap Work Pants and Shorts