Shop All Work Pants and Shorts
Red Kap
Mens Workpant With Cellphone Pkt
Mfr # PT2CCH 50 32
Zoro # G1316747
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 50 in
- Gender Men's
- Color Charcoal
- Material Cotton/Polyester
- Fabric Weight 7.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT2CCH 50 32
- Zoro # G1316747
- UPC # 883248928196
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 50 in |
Maximum Waist Size | 50 in |
Size (Inseam x Max. Waist) | ( 32 in x 50 in ) |
Tag Size | 50 x 32 |
Size (Max. Waist x Inseam) | ( 50 in x 32 in ) |
Details
Item | Mens Workpant With Cellphone Pkt |
Gender | Men's |
Color | Charcoal |
Material | Cotton/Polyester |
Inseam | 32 in |
Fabric Weight | 7.5 oz |
Features | Cell Phone Pocket, Exterior Brand Label on Right Hip, Synthetic Blend Pocketing and Waistband Trim |
Pockets | 4 |
Style | Cargo Pants |
Garment Style | Cargo Pants |
Number of Outside Pockets | 4 |
Series | PT2C |
Fly Closure Type | Zipper |
Ankle Type | Open |
Fit | Easy Fit |
Cleaning and Care Instructions | Industrial Wash |
Waist Closure | Buttons |
Leg Fit | Straight Leg |
Insulated for Cold Conditions | No |
Description
Mens Workpant With Cellphone Pkt, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Charcoal, Inseam 32 in, Maximum Waist Size 50 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR 3 Piece Rainsuit w/Detachable Hood, Yellow, L (2RB37)
- HEXARMOR Knit Gloves, HPPE, A5, 15 ga, XL, Blue, PR (3012-XL (10))
- NMC Caution Watch For Low Pipes Sign, C635PB (C635PB)
- DUPONT DuPont Tyvek 400D Coverall, Hood, Elastic Wrist & Ankle, Stormflap, White Blue, XL, 25/Qty (TD127SWBXL0025CM)
- RED KAP Womens Work N Motion Pant (PZ33CH 16 28)
- RED KAP Work Pant, Khaki, 26 in Inseam (PT89KH 6 26)
- RED KAP Mens Charcoal Industrial Short (PT26CH 42 10)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 46 30)
- RED KAP Mens Dungaree Jean (PD80PW 46 32)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 30 30)
- RED KAP Industrial Work Pants, Navy, Size 38x32 In (PT20NV 38 32)
- Red Kap Workwear and Protective Clothing