Shop All Work Pants and Shorts
Red Kap
Mens Workpant With Cellphone Pkt
Mfr # PT2CCH 46 32
Zoro # G1316686
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 46 in
- Color Charcoal
- Gender Men's
- Material Cotton/Polyester
- Fabric Weight 7.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT2CCH 46 32
- Zoro # G1316686
- UPC # 883248927939
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 46 in |
Maximum Waist Size | 46 in |
Tag Size | 46 x 32 |
Size (Inseam x Max. Waist) | ( 32 in x 46 in ) |
Size (Max. Waist x Inseam) | ( 46 in x 32 in ) |
Details
Item | Mens Workpant With Cellphone Pkt |
Color | Charcoal |
Gender | Men's |
Material | Cotton/Polyester |
Inseam | 32 in |
Fabric Weight | 7.5 oz |
Pockets | 4 |
Features | Cell Phone Pocket, Exterior Brand Label on Right Hip, Synthetic Blend Pocketing and Waistband Trim |
Style | Cargo Pants |
Series | PT2C |
Garment Style | Cargo Pants |
Number of Outside Pockets | 4 |
Fly Closure Type | Zipper |
Waist Closure | Buttons |
Ankle Type | Open |
Fit | Easy Fit |
Leg Fit | Straight Leg |
Insulated for Cold Conditions | No |
Cleaning and Care Instructions | Industrial Wash |
Description
Mens Workpant With Cellphone Pkt, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Charcoal, Inseam 32 in, Maximum Waist Size 46 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Cooling Hat, Flames, Universal (6615)
- AZUSA SAFETY Karbonhex Premium Nylon/Spandex Gloves, Flat Nitrile Palm Coating, Black/Red Cuff, S (KX13N)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- ROLL PRODUCTS Ethyl Alcohol Labels, Roll, PK250 (141546)
- RED KAP Industrial Work Pants, Navy, Size 38x32 In (PT20NV 38 32)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 30 30)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 30 30)
- RED KAP Mens Dungaree Jean (PD80PW 32 30)
- RED KAP Mens Red-E-Prest Charcoal Jean Cut (PT50CH 34 32)
- RED KAP Mens Red-E-Prest Charcoal Work Pant (PT10CH 34 32)
- RED KAP Industrial Work Pants, Navy, 29 x 34 In (PT20NV 29 34)
- Red Kap Workwear