Shop All Work Pants and Shorts
Red Kap
Mens Workpant With Cellphone Pkt
Mfr # PT2CCH 38 34
Zoro # G1316570
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 38 in
- Color Charcoal
- Gender Men's
- Material Cotton/Polyester
- Fabric Weight 7.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT2CCH 38 34
- Zoro # G1316570
- UPC # 883248927434
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 38 in |
Size (Inseam x Max. Waist) | ( 34 in x 38 in ) |
Tag Size | 38 x 34 |
Maximum Waist Size | 38 in |
Size (Max. Waist x Inseam) | ( 38 in x 34 in ) |
Details
Item | Mens Workpant With Cellphone Pkt |
Color | Charcoal |
Gender | Men's |
Material | Cotton/Polyester |
Inseam | 34 in |
Fabric Weight | 7.5 oz |
Features | Cell Phone Pocket, Exterior Brand Label on Right Hip, Synthetic Blend Pocketing and Waistband Trim |
Pockets | 4 |
Series | PT2C |
Garment Style | Cargo Pants |
Number of Outside Pockets | 4 |
Style | Cargo Pants |
Fly Closure Type | Zipper |
Insulated for Cold Conditions | No |
Waist Closure | Buttons |
Leg Fit | Straight Leg |
Cleaning and Care Instructions | Industrial Wash |
Fit | Easy Fit |
Ankle Type | Open |
Description
Mens Workpant With Cellphone Pkt, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Charcoal, Inseam 34 in, Maximum Waist Size 38 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Reflective Number Label, 4, 2-1/2in H, PK25 (RUM200-4-YB)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (ACA-QC2/3XLGN)
- NMC Caution Open Door Slowly Sign, C55AB (C55AB)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1318-RA_14X10 (U4-1318-RA_14X10)
- RED KAP Mens Charcoal Industrial Short (PT26CH 44 10)
- RED KAP Mns Navy Cargo Pant W/Snaps Miters (PT88NV 34 32)
- RED KAP Mens Charcoal Industrial Short (PT26CH 48 10)
- RED KAP Industrial Work Pants, Navy, Size 34x30 In (PT20NV 34 30)
- RED KAP Mens Dungaree Jean (PD80PW 38 30)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 38 34)
- M-D Bottoms 36 in. Brown 346 Door (82586)
- Red Kap Workwear and Protective Clothing