Shop All Work Pants and Shorts
Red Kap
Mens Workpant With Cellphone Pkt
Mfr # PT2CCH 36 32
Zoro # G1316537
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 36 in
- Gender Men's
- Material Cotton/Polyester
- Fabric Weight 7.5 oz
- Pockets 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT2CCH 36 32
- Zoro # G1316537
- UPC # 883248927236
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 36 in |
Maximum Waist Size | 36 in |
Tag Size | 36 x 32 |
Size (Inseam x Max. Waist) | ( 32 in x 36 in ) |
Size (Max. Waist x Inseam) | ( 36 in x 32 in ) |
Details
Item | Mens Workpant With Cellphone Pkt |
Gender | Men's |
Color | Charcoal |
Material | Cotton/Polyester |
Inseam | 32 in |
Fabric Weight | 7.5 oz |
Pockets | 4 |
Features | Cell Phone Pocket, Exterior Brand Label on Right Hip, Synthetic Blend Pocketing and Waistband Trim |
Number of Outside Pockets | 4 |
Garment Style | Cargo Pants |
Style | Cargo Pants |
Series | PT2C |
Waist Closure | Buttons |
Ankle Type | Open |
Fit | Easy Fit |
Cleaning and Care Instructions | Industrial Wash |
Insulated for Cold Conditions | No |
Leg Fit | Straight Leg |
Fly Closure Type | Zipper |
Description
Mens Workpant With Cellphone Pkt, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Charcoal, Inseam 32 in, Maximum Waist Size 36 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN CO Rock Creek Neoprene Stockingfoot Fishing Chest Wader, XL, Brown (12864)
- EDWARDS SIGNALING Tower Light Sounder Tier, 75mm (270PZO120240A)
- PIG PIG Utility Spill Basin with Grate 58" L x 35" W x 12" H (PAK472)
- SAFETY TECHNOLOGY INTERNATIONAL Stopper Ii With Horn And Spacer (STI-1155)
- RED KAP Mns Navy Dp Cotton Work Pant (PC20NV 54 30)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 31 30)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 34 32)
- RED KAP Mens Navy Dura Kap Work Pant (PT20NV 31 34)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 36 30)
- RED KAP Mens Charcoal Industrial Short (PT26CH 4010)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 4034)
- Red Kap Workwear and Protective Clothing