Shop All Work Pants and Shorts
Red Kap
Mens Workpant With Cellphone Pkt
Mfr # PT2CCH 34 32
Zoro # G1316500
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 34 in
- Gender Men's
- Material Cotton/Polyester
- Fabric Weight 7.5 oz
- Features Cell Phone Pocket, Exterior Brand Label on Right Hip, Synthetic Blend Pocketing and Waistband Trim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT2CCH 34 32
- Zoro # G1316500
- UPC # 883248927052
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 34 in |
Size (Inseam x Max. Waist) | ( 32 in x 34 in ) |
Tag Size | 34 x 32 |
Maximum Waist Size | 34 in |
Size (Max. Waist x Inseam) | ( 34 in x 32 in ) |
Details
Item | Mens Workpant With Cellphone Pkt |
Gender | Men's |
Color | Charcoal |
Material | Cotton/Polyester |
Inseam | 32 in |
Fabric Weight | 7.5 oz |
Features | Cell Phone Pocket, Exterior Brand Label on Right Hip, Synthetic Blend Pocketing and Waistband Trim |
Pockets | 4 |
Garment Style | Cargo Pants |
Number of Outside Pockets | 4 |
Style | Cargo Pants |
Series | PT2C |
Ankle Type | Open |
Leg Fit | Straight Leg |
Waist Closure | Buttons |
Cleaning and Care Instructions | Industrial Wash |
Fit | Easy Fit |
Insulated for Cold Conditions | No |
Fly Closure Type | Zipper |
Description
Mens Workpant With Cellphone Pkt, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Charcoal, Inseam 32 in, Maximum Waist Size 34 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE Lime L Lightweight Hi-Vis Rain Pants - Class E (8916)
- CONDOR Disposable Lab Coat, Basic SMS, White, M (31TV01)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Amber, 120V (LP3TL-120A)
- SWEDEPRO Coated Gloves, Orange, L, PR (250010)
- RED KAP Industrial Work Pants, Navy, Size 38x32 In (PT20NV 38 32)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 36 30)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 4030)
- RED KAP Mens Charcoal Industrial Short (PT26CH 42 10)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 36 34)
- RED KAP Work Pant, Black, 28 in Inseam (PT89BK 16 28)
- 5.11 Stryke Pant, Khaki, 34 30 (74369)
- Red Kap Workwear and Protective Clothing