Shop All Work Pants and Shorts
Red Kap
Mens Workpant With Cellphone Pkt
Mfr # PT2CCH 30 32
Zoro # G1316449
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 in
- Gender Men's
- Material Cotton/Polyester
- Fabric Weight 7.5 oz
- Features Cell Phone Pocket, Exterior Brand Label on Right Hip, Synthetic Blend Pocketing and Waistband Trim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # PT2CCH 30 32
- Zoro # G1316449
- UPC # 883248926697
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 30 in |
Tag Size | 30 x 32 |
Size (Inseam x Max. Waist) | ( 32 in x 30 in ) |
Maximum Waist Size | 30 in |
Size (Max. Waist x Inseam) | ( 30 in x 32 in ) |
Details
Item | Mens Workpant With Cellphone Pkt |
Color | Charcoal |
Gender | Men's |
Material | Cotton/Polyester |
Inseam | 32 in |
Fabric Weight | 7.5 oz |
Features | Cell Phone Pocket, Exterior Brand Label on Right Hip, Synthetic Blend Pocketing and Waistband Trim |
Pockets | 4 |
Garment Style | Cargo Pants |
Series | PT2C |
Style | Cargo Pants |
Number of Outside Pockets | 4 |
Insulated for Cold Conditions | No |
Ankle Type | Open |
Fly Closure Type | Zipper |
Fit | Easy Fit |
Cleaning and Care Instructions | Industrial Wash |
Waist Closure | Buttons |
Leg Fit | Straight Leg |
Description
Mens Workpant With Cellphone Pkt, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Charcoal, Inseam 32 in, Maximum Waist Size 30 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Acrylic 3-Hole Balaclava, EA, Universal (90-0-616)
- ZORO SELECT Rain Pants, M, Green, Unisex (C16920G M)
- GUARDIAN PURE SAFETY GROUP LADDER ASSIST. NOT USED FOR (15104)
- WOLVERINE Size 11W Men's 6 in Work Boot Steel Work Boot, Black (W04714)
- RED KAP Industrial Work Pants, Navy, Size 34x34 In (PT20NV 34 34)
- RED KAP Mens Dungaree Jean (PD80PW 36 30)
- RED KAP Mens Dungaree Jean (PD80PW 38 30)
- RED KAP Mens Dungaree Jean (PD80PW 32 30)
- RED KAP Mens Dungaree Jean (PD80PW 42 30)
- RED KAP Mens Charcoal Pant W/Side Elastic (PT60CH 42 30)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 32 34)
- Red Kap Workwear