Shop All Work Pants and Shorts
Red Kap
Mens Workpant With Cellphone Pkt
Mfr # PT2CBK 50 30
Zoro # G1316379
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 50 in
- Gender Men's
- Color Black
- Material Cotton/Polyester
- Inseam 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # PT2CBK 50 30
- Zoro # G1316379
- UPC # 883248925027
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 50 in |
Maximum Waist Size | 50 in |
Size (Inseam x Max. Waist) | ( 30 in x 50 in ) |
Tag Size | 50 x 30 |
Size (Max. Waist x Inseam) | ( 50 in x 30 in ) |
Details
Item | Mens Workpant With Cellphone Pkt |
Gender | Men's |
Color | Black |
Material | Cotton/Polyester |
Inseam | 30 in |
Fabric Weight | 7.5 oz |
Pockets | 4 |
Features | Cell Phone Pocket, Exterior Brand Label on Right Hip, Synthetic Blend Pocketing and Waistband Trim |
Garment Style | Cargo Pants |
Series | PT2C |
Number of Outside Pockets | 4 |
Waist Closure | Buttons |
Ankle Type | Open |
Fit | Easy Fit |
Leg Fit | Straight Leg |
Insulated for Cold Conditions | No |
Fly Closure Type | Zipper |
Cleaning and Care Instructions | Industrial Wash |
Description
Mens Workpant With Cellphone Pkt, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 30 in, Maximum Waist Size 50 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Danger Tag, 5-3/4 x 3 In, 3/8 In, PK10 (86460)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 44 30)
- PIP Leather Gloves, Gunn - Full Back, PR, PK12 (994)
- BANNER STAKES Mgnetic Belt Barrier, Auth Personnel Only (MH5003)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 34 34)
- RED KAP Mens Charcoal Industrial Short (PT26CH 32 10)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 32 34)
- RED KAP Work Pant, Khaki, 27 in Inseam (PT89KH 10 27)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 46 30)
- RED KAP Mens Navy Dura Kap Work Pant (PT20NV 46 30)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 34x34 (LU20RB 34 34)
- Red Kap Workwear