Shop All Work Pants and Shorts
Red Kap
Mens Workpant With Cellphone Pkt
Mfr # PT2CBK 48 34
Zoro # G1316360
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 48 in
- Color Black
- Gender Men's
- Material Cotton/Polyester
- Inseam 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT2CBK 48 34
- Zoro # G1316360
- UPC # 883248924938
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 48 in |
Maximum Waist Size | 48 in |
Tag Size | 48 x 34 |
Size (Inseam x Max. Waist) | ( 34 in x 48 in ) |
Size (Max. Waist x Inseam) | ( 48 in x 34 in ) |
Details
Item | Mens Workpant With Cellphone Pkt |
Color | Black |
Gender | Men's |
Material | Cotton/Polyester |
Inseam | 34 in |
Fabric Weight | 7.5 oz |
Features | Cell Phone Pocket, Exterior Brand Label on Right Hip, Synthetic Blend Pocketing and Waistband Trim |
Pockets | 4 |
Style | Cargo Pants |
Number of Outside Pockets | 4 |
Series | PT2C |
Garment Style | Cargo Pants |
Waist Closure | Buttons |
Insulated for Cold Conditions | No |
Cleaning and Care Instructions | Industrial Wash |
Fly Closure Type | Zipper |
Ankle Type | Open |
Fit | Easy Fit |
Leg Fit | Straight Leg |
Description
Mens Workpant With Cellphone Pkt, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 34 in, Maximum Waist Size 48 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Detour Ahead Traffic Sign, 30 in Height, 30 in Width, Aluminum, Diamond, English (W20-2D-30HA)
- PORTWEST Hi-Vis T Shirt, XL (S478)
- HONEYWELL NORTH Nose Cup (54006-H5)
- IRONCLAD PERFORMANCE WEAR Cold Protection Impact-Resistant Gloves, Insulated Lining, L (IEX-NMTW-04-L)
- RED KAP Mens Charcoal Industrial Short (PT26CH 44 10)
- RED KAP Work Pant, Navy, 30 in Inseam (PT89NV 12 30)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 38 34)
- RED KAP Mens Dungaree Jean (PD80PW 33 34)
- RED KAP Mens Red-E-Prest Charcoal Jean Cut (PT50CH 34 32)
- RED KAP Mens Dungaree Jean (PD80PW 46 30)
- VF IMAGEWEAR Utility Work Pants, Navy, Size 38x30 In (PT62NV 38 30)
- Red Kap Workwear and Protective Clothing