Shop All Work Pants and Shorts
Red Kap
Mens Workpant With Cellphone Pkt
Mfr # PT2CBK 48 32
Zoro # G1316351
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 48 in
- Color Black
- Gender Men's
- Material Cotton/Polyester
- Inseam 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT2CBK 48 32
- Zoro # G1316351
- UPC # 883248924914
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 48 in |
Maximum Waist Size | 48 in |
Tag Size | 48 x 32 |
Size (Inseam x Max. Waist) | ( 32 in x 48 in ) |
Size (Max. Waist x Inseam) | ( 48 in x 32 in ) |
Details
Item | Mens Workpant With Cellphone Pkt |
Color | Black |
Gender | Men's |
Material | Cotton/Polyester |
Inseam | 32 in |
Fabric Weight | 7.5 oz |
Pockets | 4 |
Features | Cell Phone Pocket, Exterior Brand Label on Right Hip, Synthetic Blend Pocketing and Waistband Trim |
Number of Outside Pockets | 4 |
Style | Cargo Pants |
Garment Style | Cargo Pants |
Series | PT2C |
Fly Closure Type | Zipper |
Ankle Type | Open |
Insulated for Cold Conditions | No |
Cleaning and Care Instructions | Industrial Wash |
Leg Fit | Straight Leg |
Fit | Easy Fit |
Waist Closure | Buttons |
Description
Mens Workpant With Cellphone Pkt, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 32 in, Maximum Waist Size 48 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Yellow Cylinder Storage Cabinet 16 Cylinder Capacity (CYL-LP-16-CA)
- CROSSFIRE Safety Glasses, Wraparound I/O Polycarbonate Lens, Scratch-Resistant, (5515 AF)
- ZORO SELECT Traffic Cone, Standard Shape, PVC, 18 in H, Orange, Non-Reflective, Black Base (6FHA9)
- SPEAKMAN Speakman RPG56-0039 Pull Strap Activator (RPG56-0039)
- RED KAP Womens Work N Motion Pant (PZ33CH 16 28)
- RED KAP Work Pant, Black, 28 in Inseam (PT89BK 16 28)
- RED KAP Mens Dungaree Jean (PD80PW 38 32)
- RED KAP Mns Navy Dp Cotton Work Pant (PC20NV 54 30)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 34 32)
- RED KAP Mens Charcoal Industrial Short (PT26CH 30 10)
- CARHARTT BN3574 M RF RlxdFit Cnvs Crgo Wrk Pnt (103574-029)
- Red Kap Workwear and Protective Clothing