Shop All Work Pants and Shorts
Red Kap
Mens Workpant With Cellphone Pkt
Mfr # PT2CBK 46 30
Zoro # G1316318
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 50 in
- Gender Men's
- Color Black
- Material Cotton/Polyester
- Inseam 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT2CBK 46 30
- Zoro # G1316318
- UPC # 883248924761
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 50 in |
Size (Inseam x Max. Waist) | ( 30 in x 46 in ) |
Tag Size | 46 x 30 |
Maximum Waist Size | 46 in |
Size (Max. Waist x Inseam) | ( 46 in x 30 in ) |
Details
Item | Mens Workpant With Cellphone Pkt |
Gender | Men's |
Color | Black |
Material | Cotton/Polyester |
Inseam | 30 in |
Fabric Weight | 7.5 oz |
Features | Cell Phone Pocket, Exterior Brand Label on Right Hip, Synthetic Blend Pocketing and Waistband Trim |
Pockets | 4 |
Series | PT2C |
Number of Outside Pockets | 4 |
Garment Style | Cargo Pants |
Style | Cargo Pants |
Waist Closure | Buttons |
Cleaning and Care Instructions | Industrial Wash |
Insulated for Cold Conditions | No |
Ankle Type | Open |
Leg Fit | Straight Leg |
Fit | Easy Fit |
Fly Closure Type | Zipper |
Description
Mens Workpant With Cellphone Pkt, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 30 in, Maximum Waist Size 46 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Decal Danger Confined Space, 10"x7", Sign Material: Polyester (LCU4-0538-ND_10X7)
- DUPONT Hooded Disposable Coverall, XL, 25 PK, White, SMS, Zipper (PB127SWHXL002500)
- ACE Rubber Boot, Men's, 15, Mid-Calf, Black, PR (885999105208)
- CARHARTT Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (CMW6220 105W)
- RED KAP Mens Dungaree Jean (PD80PW 31 32)
- RED KAP Work Pant, Navy, 30 in Inseam (PT89NV 18 30)
- RED KAP Work Pant, Black, 28 in Inseam (PT89BK 16 28)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 34 30)
- RED KAP Mens Dungaree Jean (PD80PW 32 30)
- RED KAP Mns Brown Dp Cotton Work Pant (PC20BN 44 34)
- DICKIES Industrial Work Pants, Twill, Navy, 36x30 (LP92NV 36 30)
- Red Kap Work Pants and Shorts