Shop All Work Pants and Shorts
Red Kap
Mens Workpant With Cellphone Pkt
Mfr # PT2CBK 44 32
Zoro # G1316290
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 38 in
- Color Black
- Gender Men's
- Material Cotton/Polyester
- Inseam 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # PT2CBK 44 32
- Zoro # G1316290
- UPC # 883248924655
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 38 in |
Size (Inseam x Max. Waist) | ( 32 in x 44 in ) |
Tag Size | 44 x 32 |
Maximum Waist Size | 44 in |
Size (Max. Waist x Inseam) | ( 44 in x 32 in ) |
Details
Item | Mens Workpant With Cellphone Pkt |
Color | Black |
Gender | Men's |
Material | Cotton/Polyester |
Inseam | 32 in |
Fabric Weight | 7.5 oz |
Features | Cell Phone Pocket, Exterior Brand Label on Right Hip, Synthetic Blend Pocketing and Waistband Trim |
Pockets | 4 |
Garment Style | Cargo Pants |
Style | Cargo Pants |
Series | PT2C |
Number of Outside Pockets | 4 |
Insulated for Cold Conditions | No |
Fit | Easy Fit |
Fly Closure Type | Zipper |
Waist Closure | Buttons |
Cleaning and Care Instructions | Industrial Wash |
Ankle Type | Open |
Leg Fit | Straight Leg |
Description
Mens Workpant With Cellphone Pkt, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 32 in, Maximum Waist Size 44 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Sparkplugs Earplugs Canister, 40 pairs (6684)
- KISHIGO Large Class 2 Flame Resistant High Visibility Vest, Lime (FM389-L)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size M, PK12 (STPBW/M)
- MILWAUKEE TOOL Front Brim Red Front Brim Vented Safety Helmet - Type 2, Class C, Type 2, Class C (48-73-1328)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 35 32)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 38 34)
- RED KAP Work Pant, Black, 28 in Inseam (PT89BK 16 28)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 34 30)
- RED KAP Mens Dungaree Jean (PD80PW 31 30)
- RED KAP Mens Charcoal Industrial Short (PT26CH 44 10)
- CARHARTT BN2291 M RF Rilaxed Fitt Cnvs Wrk Pnt (102291-412)
- Red Kap Workwear and Protective Clothing