Shop All Work Pants and Shorts
Red Kap
Mens Workpant With Cellphone Pkt
Mfr # PT2CBK 42 32
Zoro # G1316266
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 50 in
- Color Black
- Gender Men's
- Material Cotton/Polyester
- Inseam 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT2CBK 42 32
- Zoro # G1316266
- UPC # 883248924525
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 50 in |
Tag Size | 42 x 32 |
Maximum Waist Size | 42 in |
Size (Inseam x Max. Waist) | ( 32 in x 42 in ) |
Size (Max. Waist x Inseam) | ( 42 in x 32 in ) |
Details
Item | Mens Workpant With Cellphone Pkt |
Color | Black |
Gender | Men's |
Material | Cotton/Polyester |
Inseam | 32 in |
Fabric Weight | 7.5 oz |
Pockets | 4 |
Features | Cell Phone Pocket, Exterior Brand Label on Right Hip, Synthetic Blend Pocketing and Waistband Trim |
Series | PT2C |
Number of Outside Pockets | 4 |
Garment Style | Cargo Pants |
Style | Cargo Pants |
Ankle Type | Open |
Fit | Easy Fit |
Cleaning and Care Instructions | Industrial Wash |
Leg Fit | Straight Leg |
Insulated for Cold Conditions | No |
Waist Closure | Buttons |
Fly Closure Type | Zipper |
Description
Mens Workpant With Cellphone Pkt, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 32 in, Maximum Waist Size 42 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Polarized Safety Glasses, Smoke Polarized (TXB216-H1)
- BRADY Spill Kit, Universal, Yellow (SKMA-55W)
- NMC Individual Character Stencil 24" Number Set, PMC24-V (PMC24-V)
- MILWAUKEE TOOL Knit Gloves, Finished, Size XL (48-73-7143)
- RED KAP Mens Navy Dura Kap Work Pant (PT20NV 46 30)
- RED KAP Work Pant, Navy, 30 in Inseam (PT89NV 8 30)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 37 34)
- RED KAP Mns Navy Cargo Pant W/Snaps Miters (PT88NV 36 30)
- RED KAP Mens Charcoal Industrial Short (PT26CH 4010)
- RED KAP Industrial Work Pants, Navy, Size 34x34 In (PT20NV 34 34)
- TIMBERLAND PRO Work Series Pant Flex Canvis 8 34/30 (TB0A1VA9D02)
- Red Kap Workwear