Shop All Work Pants and Shorts
Red Kap
Mens Workpant With Cellphone Pkt
Mfr # PT2CBK 40 30
Zoro # G1316220
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 48 in
- Gender Men's
- Color Black
- Material Cotton/Polyester
- Inseam 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT2CBK 40 30
- Zoro # G1316220
- UPC # 883248924372
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 48 in |
Maximum Waist Size | 40 in |
Size (Inseam x Max. Waist) | ( 30 in x 40 in ) |
Tag Size | 40 x 30 |
Size (Max. Waist x Inseam) | ( 40 in x 30 in ) |
Details
Item | Mens Workpant With Cellphone Pkt |
Gender | Men's |
Color | Black |
Material | Cotton/Polyester |
Inseam | 30 in |
Fabric Weight | 7.5 oz |
Features | Cell Phone Pocket, Exterior Brand Label on Right Hip, Synthetic Blend Pocketing and Waistband Trim |
Pockets | 4 |
Garment Style | Cargo Pants |
Number of Outside Pockets | 4 |
Style | Cargo Pants |
Series | PT2C |
Fit | Easy Fit |
Cleaning and Care Instructions | Industrial Wash |
Leg Fit | Straight Leg |
Insulated for Cold Conditions | No |
Waist Closure | Buttons |
Ankle Type | Open |
Fly Closure Type | Zipper |
Description
Mens Workpant With Cellphone Pkt, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 30 in, Maximum Waist Size 40 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Caution-Pedestrian Traffic Sound Horn-10in x 14in OSHA Safety, CS-Pedestrian Traffic Sound Horn (CS-Pedestrian Traffic Sound Horn)
- STRANCO Die-Cut Refl. Number Label, 7, 3In H, PK5 (DWR-3-7-5)
- GUARDIAN EQUIPMENT Bracket, Wall, Assy (AP150-051C)
- HANDGARDS ComfortFit, Poly Disposable Gloves, Poly, Powder-Free, L, 1000 PK, Clear (303363213)
- RED KAP Mens Red-E-Prest Navy Jean Cut (PT50NV 34 32)
- RED KAP Mens Khaki Pant W/Side Elastic (PT60KH 38 30)
- RED KAP Mens Dungaree Jean (PD80PW 32 34)
- RED KAP Mens Dungaree Jean (PD80PW 34 30)
- RED KAP Mens Charcoal Industrial Short (PT26CH 46 10)
- RED KAP Work Pant, Navy, 30 in Inseam (PT89NV 8 30)
- 5.11 Stryke Pants, 34 x 30 In, Dark Navy (74369)
- Red Kap Work Pants and Shorts