Shop All Work Pants and Shorts
Red Kap
Mens Workpant With Cellphone Pkt
Mfr # PT2CBK 38 34
Zoro # G1316211
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 46 in
- Color Black
- Gender Men's
- Material Cotton/Polyester
- Inseam 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT2CBK 38 34
- Zoro # G1316211
- UPC # 883248924280
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 46 in |
Tag Size | 38 x 34 |
Maximum Waist Size | 38 in |
Size (Inseam x Max. Waist) | ( 34 in x 38 in ) |
Size (Max. Waist x Inseam) | ( 38 in x 34 in ) |
Details
Item | Mens Workpant With Cellphone Pkt |
Color | Black |
Gender | Men's |
Material | Cotton/Polyester |
Inseam | 34 in |
Fabric Weight | 7.5 oz |
Features | Cell Phone Pocket, Exterior Brand Label on Right Hip, Synthetic Blend Pocketing and Waistband Trim |
Pockets | 4 |
Garment Style | Cargo Pants |
Style | Cargo Pants |
Series | PT2C |
Number of Outside Pockets | 4 |
Fit | Easy Fit |
Leg Fit | Straight Leg |
Ankle Type | Open |
Cleaning and Care Instructions | Industrial Wash |
Fly Closure Type | Zipper |
Insulated for Cold Conditions | No |
Waist Closure | Buttons |
Description
Mens Workpant With Cellphone Pkt, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 34 in, Maximum Waist Size 38 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians® Type R Class 2 Two-Tone Surveyor Safety Vest, XL, Green, SV6G2XL (SV6GXL)
- BRADY Pipe Marker, Potable Water, Y, to 3/4 In (7218-3C)
- RED KAP Mens Ls Gray Poplin Work Shirt, 5XL (SP14GY RG 5XL)
- JOHNDOW INDUSTRIES 25 Gallon Ul Listed Steel Diesel Caddy Tank (FC-25DC)
- RED KAP Work Pant, Black, 30 in Inseam (PT89BK 8 30)
- RED KAP Industrial Work Pants, Navy, Size 32x30 In (PT20NV 32 30)
- RED KAP Work Pant, Navy, 30 in Inseam (PT89NV 8 30)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 48 30)
- RED KAP Mens Charcoal Industrial Short (PT26CH 42 10)
- RED KAP Mens Dungaree Jean (PD80PW 36 30)
- N-FERNO BY ERGODYNE Bottoms, Black, Size 44 to 48x34 In (6480)
- Red Kap Workwear and Protective Clothing