Shop All Work Pants and Shorts
Red Kap
Mens Workpant With Cellphone Pkt
Mfr # PT2CBK 38 32
Zoro # G1316205
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 46 in
- Color Black
- Gender Men's
- Material Cotton/Polyester
- Inseam 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT2CBK 38 32
- Zoro # G1316205
- UPC # 883248924266
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 46 in |
Tag Size | 38 x 32 |
Maximum Waist Size | 38 in |
Size (Inseam x Max. Waist) | ( 32 in x 38 in ) |
Size (Max. Waist x Inseam) | ( 38 in x 32 in ) |
Details
Item | Mens Workpant With Cellphone Pkt |
Color | Black |
Gender | Men's |
Material | Cotton/Polyester |
Inseam | 32 in |
Fabric Weight | 7.5 oz |
Features | Cell Phone Pocket, Exterior Brand Label on Right Hip, Synthetic Blend Pocketing and Waistband Trim |
Pockets | 4 |
Number of Outside Pockets | 4 |
Series | PT2C |
Garment Style | Cargo Pants |
Ankle Type | Open |
Insulated for Cold Conditions | No |
Cleaning and Care Instructions | Industrial Wash |
Fly Closure Type | Zipper |
Waist Closure | Buttons |
Fit | Easy Fit |
Leg Fit | Straight Leg |
Description
Mens Workpant With Cellphone Pkt, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 32 in, Maximum Waist Size 38 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Stop Sign 16in Non-Slip Floor Marker, 16" x 16", FD-2-C-16-99883 (FD-2-C-16-99883)
- SUPERIOR GLOVE Kevlar(R)/Glass Glv 8, PR (S13KF-8)
- CONDOR Leather Drivers Gloves, Pigskin, XL, PR (1AD52)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FSG-17-702 (FSG-17-702)
- RED KAP Mns Navy Cargo Pant W/Snaps Miters (PT88NV 34 32)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 36 34)
- RED KAP Mens Dungaree Jean (PD80PW 46 32)
- RED KAP Mens Charcoal Industrial Short (PT26CH 38 10)
- RED KAP Mens Dungaree Jean (PD80PW 32 34)
- RED KAP Mens Navy Dura Kap Work Pant (PT20NV 46 30)
- 5.11 Apex Pants, Size 36" x 30", Dark Navy (74434)
- Red Kap Workwear