Shop All Work Pants and Shorts
Red Kap
Mens Workpant With Cellphone Pkt
Mfr # PT2CBK 38 30
Zoro # G1316196
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 46 in
- Gender Men's
- Color Black
- Material Cotton/Polyester
- Inseam 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT2CBK 38 30
- Zoro # G1316196
- UPC # 883248924242
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 46 in |
Tag Size | 38 x 30 |
Size (Inseam x Max. Waist) | ( 30 in x 38 in ) |
Maximum Waist Size | 38 in |
Size (Max. Waist x Inseam) | ( 38 in x 30 in ) |
Details
Item | Mens Workpant With Cellphone Pkt |
Gender | Men's |
Color | Black |
Material | Cotton/Polyester |
Inseam | 30 in |
Fabric Weight | 7.5 oz |
Pockets | 4 |
Features | Cell Phone Pocket, Exterior Brand Label on Right Hip, Synthetic Blend Pocketing and Waistband Trim |
Number of Outside Pockets | 4 |
Series | PT2C |
Garment Style | Cargo Pants |
Insulated for Cold Conditions | No |
Fit | Easy Fit |
Waist Closure | Buttons |
Fly Closure Type | Zipper |
Ankle Type | Open |
Leg Fit | Straight Leg |
Cleaning and Care Instructions | Industrial Wash |
Description
Mens Workpant With Cellphone Pkt, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 30 in, Maximum Waist Size 38 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Ninja Flex Latex-Coated-Palm Gloves, Nylon Shell, X-Large, Red/Gray, Pair (N9680XL)
- STRANCO Calibration Label, ENG, Green/White, PK350, TC1-21002 (TC1-21002)
- LYLE Non-Potable Water Notice, Decal, 7"x5", Header Background Color: Blue, LCU5-0068-ND_7X5 (LCU5-0068-ND_7X5)
- PROFLEX BY ERGODYNE Elastic Back Support, Black, Elastic, 2XL (1625)
- RED KAP Mens Dungaree Jean (PD80PW 31 32)
- RED KAP Industrial Work Pants, Navy, Size 34x34 In (PT20NV 34 34)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 31 30)
- RED KAP Mens Dungaree Jean (PD80PW 36 30)
- RED KAP Work Pant, Khaki, 27 in Inseam (PT89KH 18 27)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 30 34)
- TOUGH DUCK Expandable Waist Flat Front Flex Twill P (WP090)
- Red Kap Work Pants and Shorts