Shop All Work Pants and Shorts
Red Kap
Mens Workpant With Cellphone Pkt
Mfr # PT2CBK 36 32
Zoro # G1316178
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 44 in
- Gender Men's
- Color Black
- Material Cotton/Polyester
- Inseam 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT2CBK 36 32
- Zoro # G1316178
- UPC # 883248924082
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 44 in |
Size (Inseam x Max. Waist) | ( 32 in x 36 in ) |
Maximum Waist Size | 36 in |
Tag Size | 36 x 32 |
Size (Max. Waist x Inseam) | ( 36 in x 32 in ) |
Details
Item | Mens Workpant With Cellphone Pkt |
Gender | Men's |
Color | Black |
Material | Cotton/Polyester |
Inseam | 32 in |
Fabric Weight | 7.5 oz |
Pockets | 4 |
Features | Cell Phone Pocket, Exterior Brand Label on Right Hip, Synthetic Blend Pocketing and Waistband Trim |
Series | PT2C |
Garment Style | Cargo Pants |
Number of Outside Pockets | 4 |
Leg Fit | Straight Leg |
Fly Closure Type | Zipper |
Waist Closure | Buttons |
Fit | Easy Fit |
Cleaning and Care Instructions | Industrial Wash |
Ankle Type | Open |
Insulated for Cold Conditions | No |
Description
Mens Workpant With Cellphone Pkt, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 32 in, Maximum Waist Size 36 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Roof Leak Diverter, Clear, 21.63 lb. (TLS466-CL)
- LYLE Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1419-NA_10x7 (U5-1419-NA_10x7)
- ELLIOTT SPECIALTY PRODUCTS Hot Not Nomex Gloves (200)
- HOBART FILLER METALS MIG Welding Gloves, Cowhide Palm, XL, PR (770439)
- RED KAP Work Pant, Khaki, 27 in Inseam (PT89KH 12 27)
- RED KAP Mens Red-E-Prest Charcoal Work Pant (PT10CH 34 32)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 30 30)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 36 34)
- RED KAP Mens Dungaree Jean (PD80PW 46 32)
- RED KAP Mns Pw Relaxed Fit Jean (PD60PW 54 30)
- 5.11 Taclite Pro Pants, 34, Storm (74273)
- Red Kap Workwear