Shop All Work Pants and Shorts
Red Kap
Mens Workpant With Cellphone Pkt
Mfr # PT2CBK 32 32
Zoro # G1316117
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 40 in
- Gender Men's
- Color Black
- Material Cotton/Polyester
- Inseam 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT2CBK 32 32
- Zoro # G1316117
- UPC # 883248922774
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 40 in |
Size (Inseam x Max. Waist) | ( 32 in x 32 in ) |
Maximum Waist Size | 32 in |
Tag Size | 32 x 32 |
Size (Max. Waist x Inseam) | ( 32 in x 32 in ) |
Details
Item | Mens Workpant With Cellphone Pkt |
Gender | Men's |
Color | Black |
Material | Cotton/Polyester |
Inseam | 32 in |
Fabric Weight | 7.5 oz |
Features | Cell Phone Pocket, Exterior Brand Label on Right Hip, Synthetic Blend Pocketing and Waistband Trim |
Pockets | 4 |
Series | PT2C |
Number of Outside Pockets | 4 |
Garment Style | Cargo Pants |
Cleaning and Care Instructions | Industrial Wash |
Leg Fit | Straight Leg |
Ankle Type | Open |
Fit | Easy Fit |
Insulated for Cold Conditions | No |
Waist Closure | Buttons |
Fly Closure Type | Zipper |
Description
Mens Workpant With Cellphone Pkt, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 32 in, Maximum Waist Size 32 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Tape, Roll, 2In W, 216 ft. L (15D720)
- ANSELL USE-880, Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (USE-880-S)
- DRAEGER Detector Tube, Acetic Acid, PK10 (6722101)
- 3M Safety Reader Glasses, +2.0, Clear, Antifog (11514-00000-20)
- RED KAP Mens Dungaree Jean (PD80PW 32 30)
- RED KAP Mens Dungaree Jean (PD80PW 42 30)
- RED KAP Mens Charcoal Pant W/Side Elastic (PT60CH 4032)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 52 30)
- RED KAP Mens Dungaree Jean (PD80PW 48 34)
- RED KAP Mens Charcoal Pant W/Side Elastic (PT60CH 42 30)
- CONDOR OUTDOOR PRODUCTS PROTECTOR MEN'S EMS PANTS, DARK NAVY, 34X32 (101257-041-34-32)
- Red Kap Work Pants and Shorts