Shop All Work Pants and Shorts
Red Kap
Mens Workpant With Cellphone Pkt
Mfr # PT2CBK 32 30
Zoro # G1316108
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 40 in
- Gender Men's
- Color Black
- Material Cotton/Polyester
- Inseam 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT2CBK 32 30
- Zoro # G1316108
- UPC # 883248922750
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 40 in |
Maximum Waist Size | 32 in |
Tag Size | 32 x 30 |
Size (Inseam x Max. Waist) | ( 30 in x 32 in ) |
Size (Max. Waist x Inseam) | ( 32 in x 30 in ) |
Details
Item | Mens Workpant With Cellphone Pkt |
Gender | Men's |
Color | Black |
Material | Cotton/Polyester |
Inseam | 30 in |
Fabric Weight | 7.5 oz |
Features | Cell Phone Pocket, Exterior Brand Label on Right Hip, Synthetic Blend Pocketing and Waistband Trim |
Pockets | 4 |
Style | Cargo Pants |
Garment Style | Cargo Pants |
Number of Outside Pockets | 4 |
Series | PT2C |
Cleaning and Care Instructions | Industrial Wash |
Waist Closure | Buttons |
Fly Closure Type | Zipper |
Ankle Type | Open |
Leg Fit | Straight Leg |
Insulated for Cold Conditions | No |
Fit | Easy Fit |
Description
Mens Workpant With Cellphone Pkt, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 30 in, Maximum Waist Size 32 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Open Road 150D Suit - Green (2900G-S)
- BRADY Carded Numbers and Letters, 9, PK32 (3420-9)
- NEESE Outerwear Economy Series 48" Rain Coat-Yel-4X (10165-31-2-YEL-4X)
- CONDOR Coated Gloves, 2XL, Nylon, Nitrile, PR (60VY85)
- RED KAP Industrial Work Pants, Navy, Size 34x34 In (PT20NV 34 34)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 32 32)
- RED KAP Mens Dungaree Jean (PD80PW 40 32)
- RED KAP Mens Dungaree Jean (PD80PW 42 30)
- RED KAP Mns Pw Relaxed Fit Jean (PD60PW 54 30)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 4034)
- CARHARTT BD2808 M RF Rilaxed Fitt Utly Jean (102808-498)
- Red Kap Work Pants and Shorts