Shop All Work Pants and Shorts
Red Kap
Mens Workpant With Cellphone Pkt
Mfr # PT2CBK 30 32
Zoro # G1316080
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 38 in
- Color Black
- Gender Men's
- Material Cotton/Polyester
- Inseam 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT2CBK 30 32
- Zoro # G1316080
- UPC # 883248922590
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 38 in |
Maximum Waist Size | 30 in |
Size (Inseam x Max. Waist) | ( 32 in x 30 in ) |
Tag Size | 30 x 32 |
Size (Max. Waist x Inseam) | ( 30 in x 32 in ) |
Details
Item | Mens Workpant With Cellphone Pkt |
Color | Black |
Gender | Men's |
Material | Cotton/Polyester |
Inseam | 32 in |
Fabric Weight | 7.5 oz |
Features | Cell Phone Pocket, Exterior Brand Label on Right Hip, Synthetic Blend Pocketing and Waistband Trim |
Pockets | 4 |
Number of Outside Pockets | 4 |
Style | Cargo Pants |
Series | PT2C |
Garment Style | Cargo Pants |
Ankle Type | Open |
Fly Closure Type | Zipper |
Insulated for Cold Conditions | No |
Waist Closure | Buttons |
Leg Fit | Straight Leg |
Cleaning and Care Instructions | Industrial Wash |
Fit | Easy Fit |
Description
Mens Workpant With Cellphone Pkt, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 32 in, Maximum Waist Size 30 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Polyurethane Coated Gloves, 3/4 Dip Coverage, Black/Gray, XL, PR (2UUG8)
- ACCUFORM OSHA DANGER PLASTIC BARRICADE TAPE MPT12 (MPT12)
- ZORO SELECT Warning Tape, Striped, Red/White, 1-1/2" W (20TD65)
- SELLSTROM Headgear, Ratchet, Blue, Plastic (S39100)
- RED KAP Mens Dungaree Jean (PD80PW 42 30)
- RED KAP Mens Charcoal Industrial Short (PT26CH 32 10)
- RED KAP Work Pant, Khaki, 26 in Inseam (PT89KH 6 26)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 31 30)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 50 30)
- RED KAP Mns Navy Cargo Pant W/Snaps Miters (PT88NV 34 30)
- DICKIES 34" x 30" White Painter's Pants Cotton Men's Relaxed Fit (1953-34X30)
- Red Kap Workwear