Shop All Work Jackets & Coats
Red Kap
Mens White Office Coat 80/20
Mfr # KP10WH RG 4XL
Zoro # G1330957
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Cotton/Polyester
- Closure Type Buttons
- Series KP10
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # KP10WH RG 4XL
- Zoro # G1330957
- UPC # 036394440016
- Country of Origin Honduras
- Category Work Jackets & Coats
Dimensions
Size | 4XL |
Length | 30 in |
Maximum Chest Size | 62 in |
Size-Body Type | Regular |
Minimum Chest Size | 60 in |
Garment Length | Thigh Length |
Description
Mens White Office Coat 80/20, Garment Type Coat, Length Type Thigh, Gender Men's, Style Lapel/Counter 3 Button Coat, Insulated for Cold Conditions No, Material Cotton/Polyester, Fabric Weight 5 oz, Front Closure Type Buttons, Includes Hood No, Hood Style None, Collar Style Notched Lapel, Includes Lining No, Includes Removable Liner No, Number of Outside Pockets 4, Number of Inside Pockets 0, Color White, Length 30 in, Maximum Chest Size 62 in, Size-Body Type Regular, Size 4XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INCOM Message Floor Tape, FIRE AISLE CLEAR (WTP105)
- SUPERIOR GLOVE Cut Resistant Sleeve, Cut 2, Black, 22", PR (KP1T22/XL)
- JUSTRITE Drain Can, 1/2 Gal., Red, Galvanized Steel (09400)
- 3M DBI-SALA Rope Lifeline with 2 Snap Hooks (1202899)
- RED KAP 65/35 P/C Duck Chore Coat JD24ND RG 4XL (JD24ND RG 4XL)
- RED KAP Perma-Lined Panel Jacket JT50BN LN XL (JT50BN LN XL)
- RED KAP Unisex White Polyester Coat size 4XL (KS64WH RG 4XL)
- RED KAP Mens Royal Blue Office Coat 80/20 (KP10RB RG L)
- RED KAP Mens Navy Quilted Vest Patch Pocket (VT22NV RG XL)
- RED KAP Perma-Lined Panel Jacket JT50BN LN XXL (JT50BN LN XXL)
- REFRIGIWEAR Green Iron-Tuff™ Jacket size XL (0358RSAGXLG)
- Red Kap Work Jackets & Coats