Shop All Lab Coats & Jackets
Red Kap
Mens White Lab Coat W/ Grippers
Mfr # KP18WH RG 3XL
Zoro # G1331605
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Open
- Color White
- Material Polyester/Combed Cotton
- Anti-Static No
- Closure Type Snaps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # KP18WH RG 3XL
- Zoro # G1331605
- UPC # 883248123850
- Country of Origin Honduras
- Category Lab Coats & Jackets
Dimensions
Overall Length | 41 1/2 in |
Named Size | 3XL |
Details
Item | Lab Coat |
Cuff Style | Open |
Color | White |
Material | Polyester/Combed Cotton |
Anti-Static | No |
Closure Type | Snaps |
Series | Red Kap KP18 |
Industry Type | Healthcare |
Gender | Men's |
Number of Pockets | 3 |
Attached Hood | No |
Features | Bartacked Pencil Stall, Side Vent Openings |
Sterilization Status | Non-Sterile |
Pocket Location | Left Chest, Left Hip, Right Hip |
Product Type | Lab Coat |
Material Weight | 5 oz |
Launderable | Yes |
Collar Style | Notched Lapel |
Wrist Closure | Open |
Liquid Dispersal Type | Splash, Spray |
Clean Process Status | Not Clean Processed |
Description
Lab Coat, Anti-Static No, Attached Hood No, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Notched Lapel, Color White, Cuff Style Open, Features Bartacked Pencil Stall, Side Vent Openings, Gender Men's, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Launderable Yes, Liquid Dispersal Type Splash, Spray, Material Polyester/Combed Cotton, Material Weight 5 oz, Named Size 3XL, Number of Pockets 3, Overall Length 41 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Inspection Record Tag, 5-1/4"x3-1/4", PK25 (TRS248CTP)
- OCCUNOMIX Rain Pants, Yellow, 2XL, Fits Waist 48 to 50" (LUX-TRBIB-Y2X)
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, XS, 1 PR (2076-XS (6))
- BDG Acrylic 3-Hole Balaclava, EA, Universal (90-0-520)
- RED KAP Unisex Elec Blue Counter Jacket/Esd (KK26BL RG M)
- RED KAP Unisex White 80/20 Lab Coat W/Knit (KP70WH RG XXL)
- RED KAP Unisex Elec Blue Counter Jacket/Esd (KK26BL RG L)
- RED KAP Unisex White 80/20 Lab Coat W/Knit (KP70WH RG XL)
- RED KAP Anti-Static Lab Coat, Blue, S (KK28BL RG S)
- RED KAP 508Ltb Mens Lt. Blue Ls Lab Coat (5080LB RG L)
- FASHION SEAL Lab Coat, XL, White, 42-1/4 In. L (3495 XL)
- Red Kap Workwear and Protective Clothing