Shop All Lab Coats & Jackets
Red Kap
Mens White Lab Coat W/ Grippers
Mfr # KP18WH LN XL
Zoro # G1331596
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cuff Style Open
- Color White
- Material Polyester/Combed Cotton
- Anti-Static No
- Closure Type Snaps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # KP18WH LN XL
- Zoro # G1331596
- UPC # 883248123485
- Country of Origin Honduras
- Category Lab Coats & Jackets
Dimensions
Overall Length | 45 1/2 in |
Named Size | XL |
Details
Item | Lab Coat |
Cuff Style | Open |
Color | White |
Material | Polyester/Combed Cotton |
Anti-Static | No |
Closure Type | Snaps |
Series | Red Kap KP18 |
Industry Type | Healthcare |
Number of Pockets | 3 |
Gender | Men's |
Attached Hood | No |
Features | Bartacked Pencil Stall, Side Vent Openings |
Wrist Closure | Open |
Material Weight | 5 oz |
Pocket Location | Left Chest, Left Hip, Right Hip |
Sterilization Status | Non-Sterile |
Collar Style | Notched Lapel |
Liquid Dispersal Type | Splash, Spray |
Product Type | Lab Coat |
Launderable | Yes |
Clean Process Status | Not Clean Processed |
Description
Lab Coat, Anti-Static No, Attached Hood No, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Notched Lapel, Color White, Cuff Style Open, Features Bartacked Pencil Stall, Side Vent Openings, Gender Men's, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Launderable Yes, Liquid Dispersal Type Splash, Spray, Material Polyester/Combed Cotton, Material Weight 5 oz, Named Size XL, Number of Pockets 3, Overall Length 45 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Eye Wash Sta Inspection Tag, Grn/Wht, PK10 (9HUP5)
- ERB SAFETY Vest, Lime/Black Bottom, Mesh, Class 2, 4X (62255)
- TINGLEY Tingley® Flite Safety Toe Work Shoe, Black, Size 7 (27211.07)
- MAGNA VISUAL Die Cut Letter Magnets, Blue, 1-1/2", PK108 (DCA-155)
- RED KAP Unisex Pocketless Wrap (WP18WH RG M)
- RED KAP Anti-Static Lab Coat, Blue, S (KK28BL RG S)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV RG 54)
- RED KAP Unisex Elec Blue Counter Jacket/Esd (KK26BL RG S)
- RED KAP Anti-Static Lab Coat, Blue, L (KK28BL RG L)
- RED KAP Mens Lt Blue Lab Coat W/ Grippers (KP18LB RG L)
- RED KAP Anti-Static Lab Coat, Blue, M (KK28BL RG M)
- Red Kap Workwear and Protective Clothing