Shop All Lab Coats & Jackets
Red Kap
Mens White Lab Coat W/ Grippers
Mfr # KP18WH LN L
Zoro # G1331587
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Open
- Color White
- Material Polyester/Combed Cotton
- Anti-Static No
- Closure Type Snaps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # KP18WH LN L
- Zoro # G1331587
- UPC # 883248123454
- Country of Origin Honduras
- Category Lab Coats & Jackets
Dimensions
Overall Length | 45 1/2 in |
Named Size | L |
Details
Item | Lab Coat |
Cuff Style | Open |
Color | White |
Material | Polyester/Combed Cotton |
Anti-Static | No |
Closure Type | Snaps |
Series | Red Kap KP18 |
Industry Type | Healthcare |
Number of Pockets | 3 |
Gender | Men's |
Attached Hood | No |
Features | Bartacked Pencil Stall, Side Vent Openings |
Wrist Closure | Open |
Material Weight | 5 oz |
Collar Style | Notched Lapel |
Launderable | Yes |
Sterilization Status | Non-Sterile |
Product Type | Lab Coat |
Clean Process Status | Not Clean Processed |
Pocket Location | Left Chest, Left Hip, Right Hip |
Liquid Dispersal Type | Splash, Spray |
Description
Lab Coat, Anti-Static No, Attached Hood No, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Notched Lapel, Color White, Cuff Style Open, Features Bartacked Pencil Stall, Side Vent Openings, Gender Men's, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Launderable Yes, Liquid Dispersal Type Splash, Spray, Material Polyester/Combed Cotton, Material Weight 5 oz, Named Size L, Number of Pockets 3, Overall Length 45 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 26" Chemical Resistant Gloves, Nitrile, XL, 1 PR (NSK26-11)
- SIGNMISSION No Forklifts 18in Non-Slip Floor Marker, 16" x 16", FD-2-R-16-99836 (FD-2-R-16-99836)
- ACCUFORM Danger Label, Electrical Panel, 3-1/2x5 in, Adhesive Vinyl, 5/PK (LELC002VSP)
- LEGEND VALVE A75 2-1/2" NST X 3/4" NPT (322-733)
- RED KAP Butcher Frock (KS60WH RG L)
- RED KAP Butcher Frock (KS60WH RG 3XL)
- RED KAP Unisex White 80/20 Lab Coat W/Knit (KP70WH RG M)
- RED KAP Unisex Pocketless Wrap (WP18WH RG M)
- RED KAP Unisex Elec Blue Counter Jacket/Esd (KK26BL RG S)
- RED KAP Mens Lt Blue Lab Coat W/ Grippers (KP18LB RG XL)
- ANSELL Lab Jacket, S, Red, Polyester (66-660)
- Red Kap Scrubs & Lab Coats