Shop All Lab Coats & Jackets
Red Kap
Mens White Lab Coat 80/20
Mfr # KP14WH RG 58
Zoro # G1331429
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hazard Protection Type Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
- Cuff Style Open
- Color White
- Material Cotton Poplin/Polyester
- Anti-Static No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # KP14WH RG 58
- Zoro # G1331429
- UPC # 883248055731
- Country of Origin Honduras
- Category Lab Coats & Jackets
Dimensions
Overall Length | 41 1/2 in |
Height - Maximum | 71 in |
Chest Size - Maximum | 58 in |
Chest Size - Minimum | 56 in |
Named Size | 3XL |
Height - Minimum | 67 in |
Description
Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 58 in, Chest Size - Minimum 56 in, Clean Process Status Not Clean Processed, Closure Type Button, Collar Style Notched Lapel, Color White, Cuff Style Open, Features Industrial Wash, Meant to be Worn Over Clothes, Non-Yellowing Buttons, Gender Men's, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 71 in, Height - Minimum 67 in, Launderable Yes, Liquid Dispersal Type Splash, Spray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULWARK JACKET (JMJ6HV RG XXL)
- ANSELL Cut Resistant Coated Gloves, A7 Cut Level, Foam Nitrile, XS, 1 PR (11-542)
- MAXSA INNOVATIONS Reflective Safety Vest with 16 LED Lights Extra Large (20026 XL)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Impact Gloves, A4 Cut Level, Uncoated, L, 1 PR (G-ILD-IMPC5-04-L)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV RG 56)
- RED KAP Unisex White 80/20 Lab Coat W/Knit (KP70WH RG L)
- RED KAP Unisex White Lab Coat 80/20 Poplin (KP72WH RG S)
- RED KAP Unisex Elec Blue Counter Jacket/Esd (KK26BL RG 3XL)
- RED KAP Butcher Frock (KS60WH RG L)
- RED KAP Mens White Lab Coat 80/20 (KP14WH RG 38)
- FAME FABRICS Lab Coat, Female, White, L1MD (82525)
- Red Kap Scrubs & Lab Coats