Shop All Lab Coats & Jackets
Red Kap
Mens White Lab Coat 80/20
Mfr # KP14WH RG 50
Zoro # G1331395
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Open
- Color White
- Material Cotton Poplin/Polyester
- Anti-Static No
- Closure Type Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # KP14WH RG 50
- Zoro # G1331395
- UPC # 883248055694
- Country of Origin Honduras
- Category Lab Coats & Jackets
Dimensions
Overall Length | 41 1/2 in |
Named Size | XL |
Height - Minimum | 67 in |
Chest Size - Maximum | 50 in |
Chest Size - Minimum | 48 in |
Height - Maximum | 71 in |
Description
Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 50 in, Chest Size - Minimum 48 in, Clean Process Status Not Clean Processed, Closure Type Button, Collar Style Notched Lapel, Color White, Cuff Style Open, Features Industrial Wash, Meant to be Worn Over Clothes, Non-Yellowing Buttons, Gender Men's, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 71 in, Height - Minimum 67 in, Launderable Yes, Liquid Dispersal Type Splash, Spray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Tactical Glove, L, Coyote Tan/PR (HDG-F72-010)
- AVENGER SAFETY FOOTWEAR Size 12 FOREMAN ROMEO CT, MENS PR (A7110-12M)
- DUPONT Proclean® Frock, White, Elastic, XL, PK30 (PC271SWHXL00300B)
- SEE ALL INDUSTRIES Danger Tag, 7 x 4 In, Cardstock, PK25 (DTUF-G41)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV RG 38)
- RED KAP Unisex Elec Blue Counter Jacket/Esd (KK26BL RG L)
- RED KAP Unisex White Lab Coat 80/20 Poplin (KP72WH RG S)
- RED KAP Unisex Pocketless Wrap (WP18WH RG XL)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV RG 48)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV RG 56)
- LANDAU Lab Jacket, M, White, 28 In. L (1140 WWY M-42)
- Red Kap Lab Coats & Jackets