Shop All Lab Coats & Jackets
Red Kap
Mens White Lab Coat 80/20
Mfr # KP14WH RG 36
Zoro # G1331359
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Open
- Color White
- Material Cotton Poplin/Polyester
- Anti-Static No
- Closure Type Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # KP14WH RG 36
- Zoro # G1331359
- UPC # 883248055632
- Country of Origin Honduras
- Category Lab Coats & Jackets
Dimensions
Overall Length | 41 1/2 in |
Height - Minimum | 67 in |
Named Size | S |
Chest Size - Maximum | 38 in |
Height - Maximum | 71 in |
Chest Size - Minimum | 36 in |
Description
Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 38 in, Chest Size - Minimum 36 in, Clean Process Status Not Clean Processed, Closure Type Button, Collar Style Notched Lapel, Color White, Cuff Style Open, Features Industrial Wash, Meant to be Worn Over Clothes, Non-Yellowing Buttons, Gender Men's, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 71 in, Height - Minimum 67 in, Launderable Yes, Liquid Dispersal Type Splash, Spray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAT FOOTWEAR Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Black (P89135)
- ZING Illinois Concealed Carry Window Decal, 4 in Height, 6 in Width, Plastic, Rectangle, No Text (2735D)
- WALTER SURFACE TECHNOLOGIES INDUSTRIAL HEAD GEAR (16-HG)
- REEBOK Athletic Style Work Shoes, Steel, 10M, PR (RB195)
- RED KAP Unisex Pocketless Wrap (WP18LB RG L)
- RED KAP Unisex Elec Blue Counter Jacket/Esd (KK26BL RG XXL)
- RED KAP Anti-Static Lab Coat, Blue, XL (KK28BL RG XL)
- RED KAP Mens Lt Blue Lab Coat W/ Grippers (KP18LB RG M)
- RED KAP Unisex White 80/20 Lab Coat W/Knit (KP70WH RG L)
- RED KAP Unisex Elec Blue Counter Jacket/Esd (KK26BL RG L)
- RED KAP Unisex Pocketless Wrap (WP18WH RG M)
- Red Kap Workwear and Protective Clothing