Shop All Lab Coats & Jackets
Red Kap
Mens White Lab Coat 80/20
Mfr # KP14WH RG 34
Zoro # G1331340
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Open
- Color White
- Material Cotton Poplin/Polyester
- Anti-Static No
- Closure Type Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # KP14WH RG 34
- Zoro # G1331340
- UPC # 883248055625
- Country of Origin Honduras
- Category Lab Coats & Jackets
Dimensions
Overall Length | 41 1/2 in |
Height - Maximum | 71 in |
Chest Size - Minimum | 32 in |
Chest Size - Maximum | 34 in |
Height - Minimum | 67 in |
Named Size | XS |
Description
Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 34 in, Chest Size - Minimum 32 in, Clean Process Status Not Clean Processed, Closure Type Button, Collar Style Notched Lapel, Color White, Cuff Style Open, Features Industrial Wash, Meant to be Worn Over Clothes, Non-Yellowing Buttons, Gender Men's, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 71 in, Height - Minimum 67 in, Launderable Yes, Liquid Dispersal Type Splash, Spray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Porta-Pack Wire Marker Book Repositionable Vinyl Cloth Legend: 1, 2, 3, 10PK (PWM-PK-4)
- BRADY Pipe Mrkr, Fuel Oil Return, 2-1/2to7-7/8In (5696-II)
- NMC Safety First Lock Out All Power Sources Label, Pk5 (SGA3AP)
- LINCOLN ELECTRIC Flame-Resistant Collared Shirt, Khaki, XL (KH841XL)
- RED KAP Unisex Elec Blue Counter Jacket/Esd (KK26BL RG S)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV RG 56)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV RG 54)
- RED KAP Unisex Elec Blue Counter Jacket/Esd (KK26BL RG XXL)
- RED KAP Unisex White 80/20 Lab Coat W/Knit (KP70WH RG XL)
- RED KAP Unisex Elec Blue Counter Jacket/Esd (KK26BL RG L)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV LN 50)
- Red Kap Scrubs & Lab Coats