Shop All Lab Coats & Jackets
Red Kap
Mens White Lab Coat 80/20
Mfr # KP14WH LN 50
Zoro # G1331307
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Open
- Color White
- Material Cotton Poplin/Polyester
- Anti-Static No
- Closure Type Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # KP14WH LN 50
- Zoro # G1331307
- UPC # 883248055588
- Country of Origin Honduras
- Category Lab Coats & Jackets
Dimensions
Overall Length | 45 1/2 in |
Height - Minimum | 71 in |
Chest Size - Minimum | 48 in |
Named Size | XL |
Chest Size - Maximum | 50 in |
Height - Maximum | 75 in |
Description
Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 50 in, Chest Size - Minimum 48 in, Clean Process Status Not Clean Processed, Closure Type Button, Collar Style Notched Lapel, Color White, Cuff Style Open, Features Industrial Wash, Meant to be Worn Over Clothes, Non-Yellowing Buttons, Gender Men's, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 75 in, Height - Minimum 71 in, Launderable Yes, Liquid Dispersal Type Splash, Spray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE KEEPER Suspension Trauma Relief Pack (STS01-SK)
- ACCUFORM Lockout Tags, Danger, 5-3/4"Hx3-1/4"W, PK25 (MLT400PTP)
- BRADY 1" x 2-1/2" Green on Translucent Label, Vinyl (PTL-21-427-GR)
- PIP Coated Gloves, Nitrile, XL, White/Gray, PR (34-800/XL)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV RG 38)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV LN 46)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV RG 48)
- RED KAP Unisex Pocketless Wrap (WP18WH RG S)
- RED KAP Anti-Static Lab Coat, Blue, XL (KK28BL RG XL)
- RED KAP Unisex Pocketless Wrap (WP18WH RG M)
- UNITED Lab Coat, S, White, 36in, Buttons, 3 Pockets (LCLS01)
- Red Kap Workwear and Protective Clothing