Shop All Lab Coats & Jackets
Red Kap
Mens White Lab Coat 80/20
Mfr # KP14WH LN 46
Zoro # G1331289
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Open
- Color White
- Material Cotton Poplin/Polyester
- Anti-Static No
- Closure Type Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # KP14WH LN 46
- Zoro # G1331289
- UPC # 883248055564
- Country of Origin Honduras
- Category Lab Coats & Jackets
Dimensions
Overall Length | 45 1/2 in |
Chest Size - Maximum | 46 in |
Named Size | L |
Chest Size - Minimum | 44 in |
Height - Minimum | 71 in |
Height - Maximum | 75 in |
Description
Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 46 in, Chest Size - Minimum 44 in, Clean Process Status Not Clean Processed, Closure Type Button, Collar Style Notched Lapel, Color White, Cuff Style Open, Features Industrial Wash, Meant to be Worn Over Clothes, Non-Yellowing Buttons, Gender Men's, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 75 in, Height - Minimum 71 in, Launderable Yes, Liquid Dispersal Type Splash, Spray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAREX Nurse Cap O.R. 21" - Blue (2103)
- WEST CHESTER PROTECTIVE GEAR Coverall, Xl, 25 PK, White, Polypropylene, Zipper (3500/XL)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, M Size, Gauntlet, Red, PR (INDI-CCP-03-M)
- DIXON Pin Rack Nipple, 1.5"NPT x 1.5"NST (PRN150F)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV RG 54)
- RED KAP Anti-Static Lab Coat, Blue, L (KK28BL RG L)
- RED KAP Mens Lt Blue Lab Coat W/ Grippers (KP18LB RG M)
- RED KAP Butcher Frock (KS60WH RG 3XL)
- RED KAP Mens Lt Blue Lab Coat W/ Grippers (KP18LB RG XL)
- RED KAP Unisex Pocketless Wrap (WP18WH RG XL)
- RED KAP Unisex Elec Blue Counter Jacket/Esd (KK26BL RG XL)
- Red Kap Scrubs & Lab Coats