Shop All Lab Coats & Jackets
Red Kap
Mens White Lab Coat 80/20
Mfr # KP14WH LN 44
Zoro # G1331270
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Open
- Color White
- Material Cotton Poplin/Polyester
- Anti-Static No
- Closure Type Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # KP14WH LN 44
- Zoro # G1331270
- UPC # 883248055557
- Country of Origin Honduras
- Category Lab Coats & Jackets
Dimensions
Overall Length | 45 1/2 in |
Named Size | L |
Chest Size - Maximum | 46 in |
Chest Size - Minimum | 44 in |
Height - Maximum | 75 in |
Height - Minimum | 71 in |
Description
Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 46 in, Chest Size - Minimum 44 in, Clean Process Status Not Clean Processed, Closure Type Button, Collar Style Notched Lapel, Color White, Cuff Style Open, Features Industrial Wash, Meant to be Worn Over Clothes, Non-Yellowing Buttons, Gender Men's, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 75 in, Height - Minimum 71 in, Launderable Yes, Liquid Dispersal Type Splash, Spray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Bump Cap, Baseball, Polyethylene, Pinlock Suspension, Red, Fits Hat Size 6-1/2 to 7-1/2 (23Z351)
- AIGNER INDEX Magnetic Roll, 2in (MX-200)
- 3M Tub and Shower Anti-Slip Tape, White, PK50 (7705)
- GATEWAY SAFETY Gateway Safety GWS16MC20 Scorpion 2.0 Magnification Safty Glasses; Black & Gray (GWS16MC20)
- RED KAP Anti-Static Lab Coat, Blue, M (KK28BL RG M)
- RED KAP Butcher Frock (KS60WH RG 3XL)
- RED KAP Anti-Static Lab Coat, Blue, XL (KK28BL RG XL)
- RED KAP Unisex Pocketless Wrap (WP18NV RG M)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV RG 56)
- RED KAP Butcher Frock (KS60WH RG L)
- TRANSFORMING TECHNOLOGIES ESD Cleanroom Frock, White, M (JLM6203WH)
- Red Kap Scrubs & Lab Coats