Shop All Work Shirts
Red Kap
Mens White Drs Shirt 60/40 Oxford
Mfr # SR60WH SSL165
Zoro # G1366191
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color White
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SR60WH SSL165
- Zoro # G1366191
- UPC # 036394241354
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | L |
Length | 36 3/4 in |
Sleeve Length | 12 1/4 in |
Minimum Chest Size | 42 1/2 in |
Maximum Neck Size | 16.5 in |
Size-Body Type | Tall |
Maximum Chest Size | 44 in |
Details
Item | Mens White Drs Shirt 60/40 Oxford |
Color | White |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 1 |
Features | Box Pleat Back, Lined Center Pleat Placket, Single Needle Armhole, Tailored Sleeve Placket, Wrinkle-Resistant |
Gender | Men's |
Style | Dress |
Type | Short |
Closure Type | Buttons |
Work Shirt Collar | Lay-Flat |
Collar Style | Two Piece |
Series | SR60 |
Pattern | Solid |
Pocket Locations | Left Chest |
Cleaning and Care Instructions | Home Wash, Industrial Laundry: Light Soil |
Description
Mens White Drs Shirt 60/40 Oxford, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color White, Sleeve Type Short, Sleeve Length 12 1/4 in, Size L, Maximum Neck Size 16.5 in, Maximum Chest Size 44 in, Minimum Chest Size 42 1/2 in, Length 36 3/4 in, Size-Body Type Tall, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASTERN METAL SIGNS AND SAFETY Tree Work Ahead Traffic Sign, 36 in Height, 36 in Width, Polyester, PVC, Diamond, English (669-C/36-EMO-TA)
- NMC Hvy Duty Grit 2"x60Ft (AGHD260)
- SIGNMISSION Private Driveway No Turn Around, Heavy-Gauge Aluminum, 12" x 18", A-1218-24856 (A-1218-24856)
- HEXARMOR Work Gloves, Rig Lizard, Size S, PR (2021X-S (7))
- RED KAP Mens Ss Post Blue Poplin Work Shirt, XXL (SP24PB SS XXL)
- RED KAP Mens Ls Gray Poplin Work Shirt, M (SP14GY LN M)
- RED KAP Mens Ss Charcoal Poplin Work Shirt, XXL (SP24CH SS XXL)
- RED KAP Mens Ss Lt Green Poplin Work Shirt, XXL (SP24LG SSLXXL)
- RED KAP Mens Ss Orange Poplin Work Shirt, XL (SP24OR SS XL)
- RED KAP Short Sleeve Polo, Sz 2XL, Red, Polyester (SK90RD SS XXL)
- CARHARTT Short Sleeve Henley, Navy, M (K84-NVY MED REG)
- Red Kap Workwear and Protective Clothing