Shop All Work Shirts
Red Kap
Mens White Drs Shirt 60/40 Oxford
Mfr # SR60WH SS 215
Zoro # G1366167
$22.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 5XL
- Color White
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # SR60WH SS 215
- Zoro # G1366167
- UPC # 036394241200
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 5XL |
Sleeve Length | 12 1/2 in |
Length | 38 5/8 in |
Maximum Chest Size | 64 in |
Size-Body Type | Regular |
Minimum Chest Size | 62 1/2 in |
Maximum Neck Size | 21.5 in |
Details
Item | Mens White Drs Shirt 60/40 Oxford |
Color | White |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 1 |
Features | Box Pleat Back, Lined Center Pleat Placket, Single Needle Armhole, Tailored Sleeve Placket, Wrinkle-Resistant |
Gender | Men's |
Style | Dress |
Closure Type | Buttons |
Type | Collared Work Shirt |
Cleaning and Care Instructions | Home Wash, Industrial Laundry: Light Soil |
Work Shirt Collar | Lay-Flat |
Series | SR60 |
Pocket Locations | Left Chest |
Collar Style | Two Piece |
Pattern | Solid |
Description
Mens White Drs Shirt 60/40 Oxford, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color White, Sleeve Type Short, Sleeve Length 12 1/2 in, Size 5XL, Maximum Neck Size 21.5 in, Maximum Chest Size 64 in, Minimum Chest Size 62 1/2 in, Length 38 5/8 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in x 14 in, Aluminum (480L77)
- ANSELL Hyflex Electrical Gloves, Class 00, Black, Sz11, PR (CLASS 00 B 11)
- ZORO SELECT Heavy Duty Stanchion, Post Dia. 3", PR (U2004YC)
- 3M 3M™ 5000 Series Half Mask OV/AG Kit, S (5103)
- RED KAP Mens Ss Post Blue Poplin Work Shirt, XL (SP24PB SS XL)
- RED KAP Mens Ss Spruce Grn Poplin Wrk Shirt, M (SP24SG SS M)
- RED KAP Mns Ss Black Poplin Work Shirt, XL (SP24BK SS XL)
- RED KAP Mens Ss Royal Blue Poplin Wrk Shirt, 4XL (SP24RB SS 4XL)
- RED KAP Mns Ls Spruce Grn Dp Cotton, M (SC30SG LN M)
- RED KAP Mns Ls Spruce Grn Dp Cotton, L (SC30SG LN L)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, M (SP14CH LN M)
- Red Kap Workwear and Protective Clothing