Shop All Work Shirts
Red Kap
Mens White Drs Shirt 60/40 Oxford
Mfr # SR60WH SS 20
Zoro # G1366149
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4XL
- Color White
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SR60WH SS 20
- Zoro # G1366149
- UPC # 036394241170
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 4XL |
Length | 35 5/8 in |
Sleeve Length | 12 1/8 in |
Minimum Chest Size | 56 1/2 in |
Size-Body Type | Regular |
Maximum Chest Size | 58 in |
Maximum Neck Size | 20 in |
Details
Item | Mens White Drs Shirt 60/40 Oxford |
Color | White |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 1 |
Features | Box Pleat Back, Lined Center Pleat Placket, Single Needle Armhole, Tailored Sleeve Placket, Wrinkle-Resistant |
Gender | Men's |
Closure Type | Buttons |
Style | Dress |
Type | Short |
Cleaning and Care Instructions | Home Wash, Industrial Laundry: Light Soil |
Work Shirt Collar | Lay-Flat |
Collar Style | Two Piece |
Pocket Locations | Left Chest |
Series | SR60 |
Pattern | Solid |
Description
Mens White Drs Shirt 60/40 Oxford, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color White, Sleeve Type Short, Sleeve Length 12 1/8 in, Size 4XL, Maximum Neck Size 20 in, Maximum Chest Size 58 in, Minimum Chest Size 56 1/2 in, Length 35 5/8 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Men Graphic Architectural Sign, AS35 (AS35)
- SKULLERZ BY ERGODYNE Smoke Lens Gray Hard Hat Face Shield for Cap-Style & Safety Helmet (8994)
- C.H. HANSON Stencil, Letter Kit, 29pcs., 4 x 2-3/4 In., 70412 (70412)
- BELL + HOWELL Bell + Howell Tac Glasses Sunglasses Plastic , 2PK (2121)
- RED KAP Mns S/S Orange Dp Cotton Workshirt, XL (SC40OR SS XL)
- RED KAP Mens Ls Lt Gray Poplin Work Shirt, M (SP14LA RG M)
- RED KAP Mens Ls Gray Poplin Work Shirt, 6XL (SP14GY RG 6XL)
- RED KAP Mens Ss Charcoal Poplin Work Shirt, XXL (SP24CH SS XXL)
- RED KAP Mens Ss Lt Gray Work Shirt No Pkts, XL (SP26LA SS XL)
- RED KAP Short Sleeve Polo, Mens, M, Polyester (SK92BK SS M)
- RED KAP Mens Ls Gray Poplin Work Shirt, M (SP14GY LN M)
- Red Kap Workwear and Protective Clothing