Shop All Work Shirts
Red Kap
Mens White Drs Shirt 60/40 Oxford
Mfr # SR60WH SS 195
Zoro # G1366130
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color White
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # SR60WH SS 195
- Zoro # G1366130
- UPC # 036394241163
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 3XL |
Sleeve Length | 12 in |
Length | 35 1/2 in |
Size-Body Type | Regular |
Maximum Chest Size | 56 in |
Maximum Neck Size | 19.5 in |
Minimum Chest Size | 54 1/2 in |
Details
Item | Mens White Drs Shirt 60/40 Oxford |
Color | White |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 1 |
Features | Box Pleat Back, Lined Center Pleat Placket, Single Needle Armhole, Tailored Sleeve Placket, Wrinkle-Resistant |
Gender | Men's |
Style | Dress |
Type | Collared Work Shirt |
Closure Type | Buttons |
Collar Style | Two Piece |
Series | SR60 |
Work Shirt Collar | Lay-Flat |
Pattern | Solid |
Pocket Locations | Left Chest |
Cleaning and Care Instructions | Home Wash, Industrial Laundry: Light Soil |
Description
Mens White Drs Shirt 60/40 Oxford, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color White, Sleeve Type Short, Sleeve Length 12 in, Size 3XL, Maximum Neck Size 19.5 in, Maximum Chest Size 56 in, Minimum Chest Size 54 1/2 in, Length 35 1/2 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE Size 7 Men's Steel Rubber Boot, Black (101110)
- KLEIN TOOLS General Purpose Gloves, X-Large (60597)
- MOLDEX Pura-Fit Foam Earplugs, Uncorded, 200PK (6800****)
- BRADY Tape, Green, Labels/Roll: Continuous (B30C-500-595-GN)
- RED KAP Mens Ls Orange Poplin Work Shirt, L (SP14OR RG L)
- RED KAP Mens Ss Spruce Grn Poplin Wrk Shirt, M (SP24SG SS M)
- RED KAP Mens Ss Navy Work Shirt No Pkts, L (SP26NV SS L)
- RED KAP Mens Ls Gray Poplin Work Shirt, 6XL (SP14GY RG 6XL)
- RED KAP Mens Ss Lt Green Poplin Work Shirt, XL (SP24LG SSLXL)
- RED KAP Mens Ss Nvy Twin Stripe Workshirt, M (SP24NL SS M)
- HORACE SMALL New Dimension Stretch Dress Shirt, XL (HS1209 SS 17)
- Red Kap Workwear