Shop All Work Shirts
Red Kap
Mens White Drs Shirt 60/40 Oxford
Mfr # SR60WH SS 145
Zoro # G1366036
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color White
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SR60WH SS 145
- Zoro # G1366036
- UPC # 036394241064
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | S |
Length | 32 in |
Sleeve Length | 10 3/4 in |
Maximum Neck Size | 14.5 in |
Minimum Chest Size | 34 1/2 in |
Maximum Chest Size | 36 in |
Size-Body Type | Regular |
Details
Item | Mens White Drs Shirt 60/40 Oxford |
Color | White |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 1 |
Features | Box Pleat Back, Lined Center Pleat Placket, Single Needle Armhole, Tailored Sleeve Placket, Wrinkle-Resistant |
Gender | Men's |
Closure Type | Buttons |
Type | Collared Work Shirt |
Style | Dress |
Collar Style | Two Piece |
Pocket Locations | Left Chest |
Cleaning and Care Instructions | Home Wash, Industrial Laundry: Light Soil |
Pattern | Solid |
Series | SR60 |
Work Shirt Collar | Lay-Flat |
Description
Mens White Drs Shirt 60/40 Oxford, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color White, Sleeve Type Short, Sleeve Length 10 3/4 in, Size S, Maximum Neck Size 14.5 in, Maximum Chest Size 36 in, Minimum Chest Size 34 1/2 in, Length 32 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Relaxed Fit FR Carpenter Jeans, Men's, 2XL (10017262)
- SICURIX Printer Ribbon, YMCKO, Cards per Roll 250 (SRX 45000)
- GSS SAFETY Moisture Wicking Long Sleeve Safety T-S (5504-LG)
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, L, 1 PR (4080-L (9))
- RED KAP Mens Cotton Work Shirt Navy, L (SC30NV LN L)
- RED KAP Mens Ls Gray Poplin Work Shirt, XL (SP14GY LN XL)
- RED KAP Mns S/S Orange Dp Cotton Workshirt, XL (SC40OR SS XL)
- RED KAP Mns Ls Dark Navy Cotton Workshirt, XL (SC30DN LN XL)
- RED KAP Mens Ls Royal Blue Poplin Wrk Shirt, L (SP14RB RG L)
- RED KAP Mens Ss Dk Blue Workshirt, M (SP24DB SS M)
- HORACE SMALL New Dimension Stretch Dress Shirt, XL (HS1209 SS 17)
- Red Kap Work Shirts