Shop All Work Shirts
Red Kap
Mens White Drs Shirt 60/40 Oxf L/Sl
Mfr # SR70WH 18538
Zoro # G1369807
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color White
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # SR70WH 18538
- Zoro # G1369807
- UPC # 036394197835
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 2XL |
Sleeve Length | 38 in |
Length | 39 1/2 in |
Minimum Chest Size | 50 1/2 in |
Size-Body Type | Regular |
Maximum Neck Size | 18.5 in |
Maximum Chest Size | 52 in |
Details
Item | Mens White Drs Shirt 60/40 Oxf L/Sl |
Color | White |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 1 |
Features | Box Pleat Back, Lined Center Pleat Placket, Single Needle Armhole, Tailored Sleeve Placket, Wrinkle-Resistant |
Gender | Men's |
Closure Type | Buttons |
Type | Collared Work Shirt |
Style | Dress |
Pattern | Solid |
Series | SR70 |
Cleaning and Care Instructions | Home Wash, Industrial Laundry: Light Soil |
Pocket Locations | Left Chest |
Collar Style | Two Piece |
Work Shirt Collar | Lay-Flat |
Description
Mens White Drs Shirt 60/40 Oxf L/Sl, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color White, Sleeve Type Long, Sleeve Length 38 in, Size 2XL, Maximum Neck Size 18.5 in, Maximum Chest Size 52 in, Minimum Chest Size 50 1/2 in, Length 39 1/2 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Inhalation Valve, 10 PK, NIOSH Approved (10097888)
- CARHARTT OR4049 W RlxdFit WshDck Ins Bib Ovrll (104049-BLK)
- MCR SAFETY Glasses, USS Single Matrix, Clear PC 8x15.5x.040, 12PK (487400)
- PIP Foam Nitrile Hi-Vis Coated Gloves, Palm Coverage, Black/Orange, L, 12PK (34-8014/L)
- RED KAP Mens Ss Nvy Twin Stripe Workshirt, M (SP24NL SS M)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, M (SP14CH LN M)
- RED KAP Mens Ss Royal Blue Poplin Wrk Shirt, 4XL (SP24RB SS 4XL)
- RED KAP Mens Ls Gray Poplin Work Shirt, 6XL (SP14GY RG 6XL)
- RED KAP Long Sleeved Shirt, White, 65 per PET/35 per Ctn, XL (SP14WH RG XL)
- RED KAP Mens Grey Ss Dress Shirt 60/40 (SR60GY SSL165)
- CARHARTT Short Sleeve Henley, Navy, 2XL (K84-NVY XXL REG)
- Red Kap Work Shirts