Shop All Work Shirts
Red Kap
Mens White Drs Shirt 60/40 Oxf L/Sl
Mfr # SR70WH 18536
Zoro # G1369789
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color White
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SR70WH 18536
- Zoro # G1369789
- UPC # 036394197811
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 2XL |
Length | 37 1/2 in |
Sleeve Length | 36 in |
Size-Body Type | Regular |
Minimum Chest Size | 50 1/2 in |
Maximum Chest Size | 52 in |
Maximum Neck Size | 18.5 in |
Details
Item | Mens White Drs Shirt 60/40 Oxf L/Sl |
Color | White |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 1 |
Features | Box Pleat Back, Lined Center Pleat Placket, Single Needle Armhole, Tailored Sleeve Placket, Wrinkle-Resistant |
Gender | Men's |
Type | Collared Work Shirt |
Style | Dress |
Closure Type | Buttons |
Series | SR70 |
Cleaning and Care Instructions | Home Wash, Industrial Laundry: Light Soil |
Collar Style | Two Piece |
Pocket Locations | Left Chest |
Pattern | Solid |
Work Shirt Collar | Lay-Flat |
Description
Mens White Drs Shirt 60/40 Oxf L/Sl, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color White, Sleeve Type Long, Sleeve Length 36 in, Size 2XL, Maximum Neck Size 18.5 in, Maximum Chest Size 52 in, Minimum Chest Size 50 1/2 in, Length 37 1/2 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Grey 18G Cut Resistant Seamless Knit HPPE Grey PU Palm, Size M (8) (99-1-9770-8)
- WERNER Full Body Harness, Universal, Nylon (H412002)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 3A:40B:C, Dry Chemical, 5 lb (25614)
- BULWARK Flame Resistant Contractor Coverall, Navy Blue, L (CEC2NV RG 42)
- RED KAP Mens Ss Lt Tan Work Shirt No Pkts, XL (SP26LT SS XL)
- RED KAP Mns Ss Gy/Bl Exxon Stripe Workshirt, 3XL (SP24EX SSL3XL)
- RED KAP Short Sleeve Polo, Mens, XL, Polyester (SK92BK SS XL)
- RED KAP Mens Ss Gray Poplin Work Shirt, XXL (SP24GY SS XXL)
- RED KAP Mns Ss Khaki Dp Cotton Workshirt, XL (SC40KH SSLXL)
- RED KAP Mns Ss Black Poplin Work Shirt, XL (SP24BK SSLXL)
- BERNE Performance Short Sleeve Pocket Tee, 8XL (BSM38)
- Red Kap Workwear and Protective Clothing