Shop All Work Shirts
Red Kap
Mens White Drs Shirt 60/40 Oxf L/Sl
Mfr # SR70WH 18534
Zoro # G1369761
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color White
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SR70WH 18534
- Zoro # G1369761
- UPC # 036394197798
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 2XL |
Sleeve Length | 34 in |
Length | 35 in |
Maximum Chest Size | 52 in |
Minimum Chest Size | 50 1/2 in |
Size-Body Type | Regular |
Maximum Neck Size | 18.5 in |
Details
Item | Mens White Drs Shirt 60/40 Oxf L/Sl |
Color | White |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 1 |
Features | Box Pleat Back, Lined Center Pleat Placket, Single Needle Armhole, Tailored Sleeve Placket, Wrinkle-Resistant |
Gender | Men's |
Closure Type | Buttons |
Type | Long |
Style | Dress |
Cleaning and Care Instructions | Home Wash, Industrial Laundry: Light Soil |
Series | SR70 |
Pattern | Solid |
Collar Style | Two Piece |
Pocket Locations | Left Chest |
Work Shirt Collar | Lay-Flat |
Description
Mens White Drs Shirt 60/40 Oxf L/Sl, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color White, Sleeve Type Long, Sleeve Length 34 in, Size 2XL, Maximum Neck Size 18.5 in, Maximum Chest Size 52 in, Minimum Chest Size 50 1/2 in, Length 35 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CATO Cato Chief Plastic Fire Extinguisher Cabinet, Fits 10 Lbs. Extinguisher, White (11001-H)
- 3M DBI-SALA Fall Protection Harness, 3XL, Polyester (1113129)
- PROFLEX BY ERGODYNE Economy Elastic Back Support, 7-1/2"x58", Black (EGO11098)
- NEVS Biohazard Warning! Sharps (Used Needles & Syringes) 1-7/16" x 3" (MLP-0024)
- RED KAP Mens Ss Gray Poplin Work Shirt, S (SP24GY SS S)
- RED KAP Mens Ss Dk Blue Workshirt, L (SP24DB SS L)
- RED KAP Mens Ss Royal Blue Poplin Wrk Shirt, 4XL (SP24RB SS 4XL)
- RED KAP Mens Ss Navy Work Shirt No Pkts, L (SP26NV SS L)
- RED KAP Mens Grey Ls Dress Shirt 60/40 (SR70GY 18534)
- RED KAP Mens Ss Royal Blue Poplin Wrk Shirt, XL (SP24RB SS XL)
- BERNE Performance Long Sleeve Pocket Tee, XL (BSM39)
- Red Kap Work Shirts