Shop All Work Shirts
Red Kap
Mens White Drs Shirt 60/40 Oxf L/Sl
Mfr # SR70WH 18533
Zoro # G1369755
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color White
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SR70WH 18533
- Zoro # G1369755
- UPC # 036394197781
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 2XL |
Sleeve Length | 33 in |
Length | 33 1/2 in |
Minimum Chest Size | 50 1/2 in |
Maximum Neck Size | 18.5 in |
Maximum Chest Size | 52 in |
Size-Body Type | Regular |
Details
Item | Mens White Drs Shirt 60/40 Oxf L/Sl |
Color | White |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 1 |
Features | Box Pleat Back, Lined Center Pleat Placket, Single Needle Armhole, Tailored Sleeve Placket, Wrinkle-Resistant |
Gender | Men's |
Type | Long |
Style | Dress |
Closure Type | Buttons |
Pattern | Solid |
Series | SR70 |
Pocket Locations | Left Chest |
Collar Style | Two Piece |
Cleaning and Care Instructions | Home Wash, Industrial Laundry: Light Soil |
Work Shirt Collar | Lay-Flat |
Description
Mens White Drs Shirt 60/40 Oxf L/Sl, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color White, Sleeve Type Long, Sleeve Length 33 in, Size 2XL, Maximum Neck Size 18.5 in, Maximum Chest Size 52 in, Minimum Chest Size 50 1/2 in, Length 33 1/2 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID MGard Carbon Fiber Knit FR Gloves (CF200)
- LIFT SAFETY SWITCH Safety Glasses BlackClear BiFocal 150 (ESH-10KC15)
- DUPONT Coveralls, 6 PK, Tan, Tychem(R) 5000, Zipper (C3127TTN2X000600)
- RADIANS Hi-Vis Cold Protection Cut-Resistant Coated Gloves, Acrylic/Polyester Lining, S (RWG27TS)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, XXL (SP14CH LN XXL)
- RED KAP Mens Ls Orange Poplin Work Shirt, L (SP14OR RG L)
- RED KAP Mens Ls Spr Green Poplin Work Shirt, L (SP14SG RG L)
- RED KAP Short Sleeve Polo, L, White, 5 oz.Polyester (SK92WH SS L)
- RED KAP Short Sleeve Polo, Mens, XL, Polyester (SK92BK SS XL)
- RED KAP 6S34Dn0 Mns Denim Ls Workshirt, XXL (SD78DN LN XXL)
- 5.11 Taclite Pro Shirt, TDU Khaki, XL (71175)
- Red Kap Workwear and Protective Clothing