Shop All Work Shirts
Red Kap
Mens White Drs Shirt 60/40 Oxf L/Sl
Mfr # SR70WH 18 37
Zoro # G1369746
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color White
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # SR70WH 18 37
- Zoro # G1369746
- UPC # 036394197729
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 2XL |
Sleeve Length | 37 in |
Length | 37 3/8 in |
Maximum Neck Size | 18 in |
Minimum Chest Size | 48 1/2 in |
Size-Body Type | Regular |
Maximum Chest Size | 50 in |
Details
Item | Mens White Drs Shirt 60/40 Oxf L/Sl |
Color | White |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 1 |
Features | Box Pleat Back, Lined Center Pleat Placket, Single Needle Armhole, Tailored Sleeve Placket, Wrinkle-Resistant |
Gender | Men's |
Closure Type | Buttons |
Style | Dress |
Type | Long |
Pocket Locations | Left Chest |
Series | SR70 |
Cleaning and Care Instructions | Home Wash, Industrial Laundry: Light Soil |
Pattern | Solid |
Collar Style | Two Piece |
Work Shirt Collar | Lay-Flat |
Description
Mens White Drs Shirt 60/40 Oxf L/Sl, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color White, Sleeve Type Long, Sleeve Length 37 in, Size 2XL, Maximum Neck Size 18 in, Maximum Chest Size 50 in, Minimum Chest Size 48 1/2 in, Length 37 3/8 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Chemical Resistant Gloves, Nitrile, L, PR (730-09-V)
- CONDOR Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, Spanish, 471Y71 (471Y71)
- 3M Pipe Cast-In, 3 In., For Plastic Pipe (3PCID)
- MCR SAFETY Chemical Resistant Glove, 2XL, Black, PK12 (6924XXL)
- RED KAP PMT Mens SS Work Shirt, 20 (SR6TGY SS 20)
- RED KAP Mens Ss Twill 65/35 Work Shirt-Bk, XL (ST62BK SS XL)
- RED KAP Mens Ss Lt Blue Chamb Shirt 65/35, S (SC24LB SS S)
- RED KAP Mens Ls Royal Blue Poplin Wrk Shirt, M (SP14RB RG M)
- RED KAP Mens Ls Dark Blue Workshirt, L (SP14DB RG L)
- RED KAP Mens Ss Post Blue Poplin Work Shirt, XXL (SP24PB SS XXL)
- CARHARTT Loose Fit Midweight Chambray Short-Sleeve Shirt, Dark Tan Chambray, 2XL, REG (104369-2562XLREG)
- Red Kap Workwear