Shop All Work Shirts
Red Kap
Mens White Drs Shirt 60/40 Oxf L/Sl
Mfr # SR70WH 18 36
Zoro # G1369737
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color White
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SR70WH 18 36
- Zoro # G1369737
- UPC # 036394197712
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 2XL |
Length | 37 3/8 in |
Sleeve Length | 36 in |
Minimum Chest Size | 48 1/2 in |
Maximum Neck Size | 18 in |
Size-Body Type | Regular |
Maximum Chest Size | 50 in |
Details
Item | Mens White Drs Shirt 60/40 Oxf L/Sl |
Color | White |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 1 |
Features | Box Pleat Back, Lined Center Pleat Placket, Single Needle Armhole, Tailored Sleeve Placket, Wrinkle-Resistant |
Gender | Men's |
Type | Collared Work Shirt |
Closure Type | Buttons |
Style | Dress |
Series | SR70 |
Pocket Locations | Left Chest |
Cleaning and Care Instructions | Home Wash, Industrial Laundry: Light Soil |
Pattern | Solid |
Collar Style | Two Piece |
Work Shirt Collar | Lay-Flat |
Description
Mens White Drs Shirt 60/40 Oxf L/Sl, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color White, Sleeve Type Long, Sleeve Length 36 in, Size 2XL, Maximum Neck Size 18 in, Maximum Chest Size 50 in, Minimum Chest Size 48 1/2 in, Length 37 3/8 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Flame-Resistant Collared Shirt, Khaki, M (KH841M)
- RUBBER-CAL "Diamond-Plate" Rubber Flooring Rolls - 3 mm x 4 ft x 5 ft Rolls - Black (03-206-W100)
- NMC Caution Do Not Use Compressed Air Sign - Bilingual, ESC205PB (ESC205PB)
- MASTER LOCK Lockout Padlock, KA, Yellow, 1-3/4"H (410KAW400YLW-3XX1585)
- RED KAP Mns Ss Gy/Bl Exxon Stripe Workshirt, 3XL (SP24EX SSL3XL)
- RED KAP Mns S/S Silver Gy Poplin Workshirt, 5XL (SP24SV SS 5XL)
- RED KAP Mens Ls Royal Blue Poplin Wrk Shirt, L (SP14RB RG L)
- RED KAP Mens Ss Lt Tan Poplin Work Shirt, XXL (SP24LT SSLXXL)
- RED KAP Mens Ss Navy Poplin Work Shirt, 4XL (SP24NV SS 4XL)
- RED KAP Mns Ss Diag Twill Polo Bk/Ch W/Pkt (SK52BK SS M)
- DICKIES Long Sleeve T-Shirt, Cotton, Hthr Gry, M (WL50HG RG M)
- Red Kap Workwear