Shop All Work Shirts
Red Kap
Mens White Drs Shirt 60/40 Oxf L/Sl
Mfr # SR70WH 18 35
Zoro # G1369728
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color White
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SR70WH 18 35
- Zoro # G1369728
- UPC # 036394197705
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 2XL |
Sleeve Length | 35 in |
Length | 34 7/8 in |
Maximum Neck Size | 18 in |
Maximum Chest Size | 50 in |
Size-Body Type | Regular |
Minimum Chest Size | 48 1/2 in |
Details
Item | Mens White Drs Shirt 60/40 Oxf L/Sl |
Color | White |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 1 |
Features | Box Pleat Back, Lined Center Pleat Placket, Single Needle Armhole, Tailored Sleeve Placket, Wrinkle-Resistant |
Gender | Men's |
Closure Type | Buttons |
Style | Dress |
Type | Collared Work Shirt |
Cleaning and Care Instructions | Home Wash, Industrial Laundry: Light Soil |
Collar Style | Two Piece |
Pattern | Solid |
Series | SR70 |
Pocket Locations | Left Chest |
Work Shirt Collar | Lay-Flat |
Description
Mens White Drs Shirt 60/40 Oxf L/Sl, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color White, Sleeve Type Long, Sleeve Length 35 in, Size 2XL, Maximum Neck Size 18 in, Maximum Chest Size 50 in, Minimum Chest Size 48 1/2 in, Length 34 7/8 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in x 14 in, Aluminum (480M19)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 7, 1 PR (11-931)
- OAKLEY Safety Glasses, Gray Plutonite Lens, Anti-Fog ; Anti-Scratch (OO9253-06)
- NMC Radiation Tag, Pk25 (RPT85)
- RED KAP Short Sleeve Polo, L, White, 5 oz.Polyester (SK92WH SS L)
- RED KAP Mens Ss Spruce Grn Poplin Wrk Shirt, M (SP24SG SS M)
- RED KAP Mens Ss Choc Brwn Poplin Work Shirt, 4XL (SP24CB SS 4XL)
- RED KAP Mens Zip Smock, M (KP44NV SS M)
- RED KAP Mens Ls Royal Blue Poplin Wrk Shirt, M (SP14RB RG M)
- RED KAP Mns Ss Motorsports Shirt - Nv/Pb, 5XL (SP28NP SS 5XL)
- PROPPER Tactical Polo, 3XL, LAPD Navy (F53834C4503XL)
- Red Kap Workwear