Shop All Work Shirts
Red Kap
Mens White Drs Shirt 60/40 Oxf L/Sl
Mfr # SR70WH 17538
Zoro # G1369691
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color White
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # SR70WH 17538
- Zoro # G1369691
- UPC # 036394197637
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | XL |
Sleeve Length | 38 in |
Length | 39 1/8 in |
Maximum Chest Size | 48 in |
Size-Body Type | Regular |
Maximum Neck Size | 17.5 in |
Minimum Chest Size | 46 1/2 in |
Details
Item | Mens White Drs Shirt 60/40 Oxf L/Sl |
Color | White |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 1 |
Features | Box Pleat Back, Lined Center Pleat Placket, Single Needle Armhole, Tailored Sleeve Placket, Wrinkle-Resistant |
Gender | Men's |
Style | Dress |
Type | Long |
Closure Type | Buttons |
Series | SR70 |
Pocket Locations | Left Chest |
Collar Style | Two Piece |
Pattern | Solid |
Cleaning and Care Instructions | Home Wash, Industrial Laundry: Light Soil |
Work Shirt Collar | Lay-Flat |
Description
Mens White Drs Shirt 60/40 Oxf L/Sl, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color White, Sleeve Type Long, Sleeve Length 38 in, Size XL, Maximum Neck Size 17.5 in, Maximum Chest Size 48 in, Minimum Chest Size 46 1/2 in, Length 39 1/8 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, Foam Nitrile, XL, 1 PR (92720NFXL)
- KLEIN TOOLS Hard Hat, KONSTRUCT Series, FullBrim, Class G, Rechargeable Headlamp (60447)
- KLEENGUARD Polyurethane Coated Gloves, Palm Coverage, Black, L, PR (13839)
- MCR SAFETY High Visibility Vest, 4XL Size, Unisex (V2CL2MLX4)
- RED KAP Mens Ss Nvy Twin Stripe Workshirt, M (SP24NL SS M)
- RED KAP Long Sleeved Shirt, White, 65 per PET/35 per Ctn, XL (SP14WH RG XL)
- RED KAP Mns S/S Orange Dp Cotton Workshirt, XXL (SC40OR SS XXL)
- RED KAP Mens Ls Blue/White Stripe Work Shrt, XL (SP10BW RG XL)
- RED KAP Mens Ls Royal Blue Poplin Wrk Shirt, M (SP14RB RG M)
- RED KAP Mns S/S Orange Dp Cotton Workshirt, XL (SC40OR SS XL)
- BERNE Performance Short Sleeve Pocket Tee, XL (BSM38)
- Red Kap Workwear and Protective Clothing