Shop All Work Shirts
Red Kap
Mens White Drs Shirt 60/40 Oxf L/Sl
Mfr # SR70WH 17537
Zoro # G1369685
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color White
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SR70WH 17537
- Zoro # G1369685
- UPC # 036394197620
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | XL |
Length | 37 1/8 in |
Sleeve Length | 37 in |
Maximum Chest Size | 48 in |
Maximum Neck Size | 17.5 in |
Size-Body Type | Regular |
Minimum Chest Size | 46 1/2 in |
Details
Item | Mens White Drs Shirt 60/40 Oxf L/Sl |
Color | White |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 1 |
Features | Box Pleat Back, Lined Center Pleat Placket, Single Needle Armhole, Tailored Sleeve Placket, Wrinkle-Resistant |
Gender | Men's |
Type | Collared Work Shirt |
Closure Type | Buttons |
Style | Dress |
Collar Style | Two Piece |
Pocket Locations | Left Chest |
Cleaning and Care Instructions | Home Wash, Industrial Laundry: Light Soil |
Pattern | Solid |
Series | SR70 |
Work Shirt Collar | Lay-Flat |
Description
Mens White Drs Shirt 60/40 Oxf L/Sl, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color White, Sleeve Type Long, Sleeve Length 37 in, Size XL, Maximum Neck Size 17.5 in, Maximum Chest Size 48 in, Minimum Chest Size 46 1/2 in, Length 37 1/8 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Oil Water Filter Mat Pads, 18"L, 15"W, PK30 (MAT1203)
- ERB SAFETY Cooling vest, Hi Viz Lime, Large (21571)
- CARHARTT Size 13 Men's 6 in Work Boot Composite Work Boot, Black (CME6351)
- MILLER ELECTRIC Head Seal, 13" x 10" x 4" Size (260926)
- RED KAP Mens Ls Gray Poplin Work Shirt, 6XL (SP14GY RG 6XL)
- RED KAP Wmns Ltblue Dress 80/20 Poplin S/Sl (DP23LB SS XXL)
- RED KAP Mens Ls Gray Poplin Work Shirt, L (SP14GY RG L)
- RED KAP Mns Ls Navy Dp Cotton Workshirt, XL (SC30NV XLNXL)
- RED KAP Mens Grey Ls Dress Shirt 60/40 (SR70GY 17 32)
- RED KAP Mens Ls Orange Poplin Work Shirt, L (SP14OR RG L)
- UTILITY PRO Long Slv, Perimeter Insect Guard Tee, 2XL (UHV856NVY-XXL)
- Red Kap Work Shirts