Shop All Work Shirts
Red Kap
Mens White Drs Shirt 60/40 Oxf L/Sl
Mfr # SR70WH 17 32
Zoro # G1369579
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color White
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SR70WH 17 32
- Zoro # G1369579
- UPC # 036394197477
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | XL |
Length | 33 in |
Sleeve Length | 32 in |
Maximum Neck Size | 17 in |
Minimum Chest Size | 44 1/2 in |
Size-Body Type | Regular |
Maximum Chest Size | 46 in |
Details
Item | Mens White Drs Shirt 60/40 Oxf L/Sl |
Color | White |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 1 |
Features | Box Pleat Back, Lined Center Pleat Placket, Single Needle Armhole, Tailored Sleeve Placket, Wrinkle-Resistant |
Gender | Men's |
Style | Dress |
Closure Type | Buttons |
Type | Long |
Cleaning and Care Instructions | Home Wash, Industrial Laundry: Light Soil |
Collar Style | Two Piece |
Pattern | Solid |
Series | SR70 |
Pocket Locations | Left Chest |
Work Shirt Collar | Lay-Flat |
Description
Mens White Drs Shirt 60/40 Oxf L/Sl, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color White, Sleeve Type Long, Sleeve Length 32 in, Size XL, Maximum Neck Size 17 in, Maximum Chest Size 46 in, Minimum Chest Size 44 1/2 in, Length 33 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Warning Whip, LD, 7 Ft, Orange (FSRR7O-HB)
- BRADY Printer Ribbon, 2.36" W, 360 ft. L, Blcak (R4312)
- ONGUARD Sanitex Rain Jacket, Green, XL (7123200)
- GLOWSHIELD Class 3, Hi-Viz Orange T-shirt, Size: XL (HW103FO (XL))
- RED KAP Mens Ls Navy Poplin Work Shirt, L (SP14NV XLNL)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, M (SP14CH LN M)
- RED KAP Mns Ss Gy/Bl Exxon Stripe Workshirt, 3XL (SP24EX SSL3XL)
- RED KAP Mens Ss Twill 65/35 Work Shirt-Bk, XL (ST62BK SS XL)
- RED KAP Mens Ls Burgundy Poplin Work Shirt, 4XL (SP14BY RG 4XL)
- RED KAP Mens Grey Ss Dress Shirt 60/40 (SR60GY SSL165)
- PROPPER Long Sleeve Polo, XL, Silver Tan (F53620A226XL)
- Red Kap Workwear