Shop All Work Shirts
Red Kap
Mens White Drs Shirt 60/40 Oxf L/Sl
Mfr # SR70WH 16 36
Zoro # G1369509
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color White
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SR70WH 16 36
- Zoro # G1369509
- UPC # 036394197316
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | L |
Sleeve Length | 36 in |
Length | 36 5/8 in |
Size-Body Type | Regular |
Maximum Chest Size | 42 in |
Minimum Chest Size | 40 1/2 in |
Maximum Neck Size | 16 in |
Details
Item | Mens White Drs Shirt 60/40 Oxf L/Sl |
Color | White |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 1 |
Features | Box Pleat Back, Lined Center Pleat Placket, Single Needle Armhole, Tailored Sleeve Placket, Wrinkle-Resistant |
Gender | Men's |
Type | Collared Work Shirt |
Closure Type | Buttons |
Style | Dress |
Pattern | Solid |
Pocket Locations | Left Chest |
Collar Style | Two Piece |
Series | SR70 |
Cleaning and Care Instructions | Home Wash, Industrial Laundry: Light Soil |
Work Shirt Collar | Lay-Flat |
Description
Mens White Drs Shirt 60/40 Oxf L/Sl, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color White, Sleeve Type Long, Sleeve Length 36 in, Size L, Maximum Neck Size 16 in, Maximum Chest Size 42 in, Minimum Chest Size 40 1/2 in, Length 36 5/8 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNG BROS STAMP WORKS Number Set, 1/4 In. H, Steel, 20 to 29 (06103 20-29)
- BADGER TAG & LABEL Label, Danger DoNot Remove This Lock, PK25 (126)
- 3M Contant Flow Vinyl Breathing Tube (W-5114)
- ZORO SELECT Saf Inspection Tag, 7 x 4 In, Grn/Wht, PK10 (2RMU4)
- RED KAP Mens Lt Blu Drs Shirt 60/40 Oxf (SR60LB SS 175)
- RED KAP Short Sleeve Polo, Sz 3XL, Gray, Polyester (SK90GY SS 3XL)
- RED KAP Mens Ls Black Poplin Workshirt, XXL (SP14BK LN XXL)
- RED KAP Mens Ls Navy Poplin Work Shirt, L (SP14NV XLNL)
- RED KAP Mens Ls White Oxford Dress Shirt, XL (SS36WH XL 345)
- RED KAP Mens Ls Blue/White Stripe Work Shrt, M (SP10BW RG M)
- DICKIES Long Sleeve T-Shirt, Cotton, Dk Navy, M (WL50DN RG M)
- Red Kap Workwear